Shop All Bell Traps and Drains
Oatey
3" or 4" Pipe Dia. PVC Bell Trap Drain
Mfr # 43633
Zoro # G2772338
product price: $16.99
/ea
Sold in multiples of 4 for $67.96
$67.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC
- Type Bell Trap
- Pipe Dia. (In.) 3" or 4"
- Grid Material PVC
- Connection Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 43633
- Zoro # G2772338
- UPC # 038753436333
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 3" or 4" |
Details
Material of Construction | PVC |
Type | Bell Trap |
Grid Material | PVC |
Connection | Pipe |
Item | Bell Trap Drain |
Description
Bell Trap,Drain,PVC,3-4 9 In.x9 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Cap, Plastic, 4.3 psi, 6" Pipe Sz (DACAP-6)
- SLOAN Ebv191A Ecos Button / Cover Asm Rep Ki (0325246)
- ZORO SELECT 1-1/4" Female NPT x Female NPT Black Forged Steel 90 Degree Elbow Class 3000 (1MMU7)
- HOSE MASTER 1-1/4" Dia x 24" L SS Flexible Metal Hose (G125CM240)
- OATEY 7 " PVC Plastic Floor Drain (43596)
- OATEY 4" Pipe Dia. PVC Drain Assembly (43569)
- OATEY 4 " PVC General Purpose Drain (43579)
- OATEY 5 " ABS General Purpose Drain (43582)
- OATEY 2" Pipe Dia. PVC Shower Drain (42097)
- OATEY 4 " ABS, Stainless Steel General Purpose Drain (43578)
- ZURN 4-15/16 " Aluminum Drain Dome (P1910-SEMI-DOME-ALUM)
- Oatey Bell Traps and Drains