Shop All Bell Traps and Drains
Oatey
3" or 4" Pipe Dia. PVC, ABS, Cast Iron Roof Drain
Mfr # 78033
Zoro # G7701176
$57.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC, ABS, Cast Iron
- Type Roof Drains
- Pipe Dia. (In.) 3" or 4"
- Grid Material ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oatey
- MFR # 78033
- Zoro # G7701176
- UPC # 038753780337
- Country of Origin United States
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 3" or 4" |
Details
Material of Construction | PVC, ABS, Cast Iron |
Type | Roof Drains |
Grid Material | ABS |
Item | Roof Drain |
Description
PVC Roof Drain,w/Dome and Dam,Collar,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Backflow Preventer, 2 in, FNPT (2-950XL3)
- ALFA LAVAL Ball For Check Valve 2.5" Viton (45BY-2.5-02-SFY)
- LEGEND VALVE 3/4" X 4" GALVANIZED NIPPLE (356-086E)
- ARMSTRONG PUMPS Flange Kit, 1 1/2 FNPT, Cast Iron, PK2 (804301-111K)
- OATEY 4 " ABS, Stainless Steel General Purpose Drain (43578)
- OATEY 4 " PVC General Purpose Drain (43579)
- OATEY 2" Pipe Dia. PVC Shower Drain (42097)
- OATEY 7 " PVC Plastic Floor Drain (43596)
- OATEY 6-3/4 " Plastic Floor Drain Grate (42021)
- OATEY 5 " ABS General Purpose Drain (43582)
- ZURN 4-1/8" W, 20" L Floor Drain Grate (P4-CG)
- Oatey Bell Traps and Drains