Shop All Bell Traps and Drains
Oatey
2" Pipe Dia. PVC Shower Drain
Mfr # 42097
Zoro # G2390385
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC
- Type Strainer
- Color/Finish White
- Pipe Dia. (In.) 2"
- Grid Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 42097
- Zoro # G2390385
- UPC # 038753420974
- Country of Origin United States
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 2" |
Length (In.) | 2" |
Pipe Dia. - Drains | 2 in |
Length - Drains | 2 in |
Overall Diameter | 2 in |
Overall Length | 4 1/4 in |
Body Diameter | 2 in |
Overall Height | 2 1/2 in |
Pipe Outside Diameter | 2 in |
Body Height | 2 1/2 in |
Description
Shower Drain, Standards CSA, UPC, Connection Thread Type DWV, Gasket Material Rubber, Includes Strainer Yes, Includes Grate Yes, Pipe Outside Diameter 2 in, Strainer Material Stainless Steel, Drain Material Rubber, Includes Snap-Tite Strainer, Connection Type Solvent Weld, Ligature Resistant No, Body Height 2 1/2 in, Product Type Shower Drain, Drain Style Round, Grate Material Stainless Steel, Grate Color Silver, Overall Length 4 1/4 in, Overall Diameter 2 in, Body Diameter 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTOCO MANUFACTURING CORPORATION Centoco 800TM-106-A Bone Elongated Luxury Plastic Toilet Seat (800TM-106-A)
- VIEGA Viega MegaPress cap, 3/4" (95395)
- ZORO SELECT 1" FNPT Chrome Brass Ball Valve Inline (107-825-CP)
- ELKAY Indoor, Light Gray Granite, Yes ADA (LZSTLDDWSLK)
- OATEY 4 " PVC General Purpose Drain (43579)
- OATEY 7 " PVC Plastic Floor Drain (43596)
- OATEY 5 " PVC, Stainless Steel General Purpose Drain (43583)
- OATEY 4 " ABS, Stainless Steel General Purpose Drain (43578)
- OATEY 4" Pipe Dia. PVC Drain Assembly (43569)
- OATEY 5 " ABS General Purpose Drain (43582)
- ZURN 6 " Plastic Drain Dome (P1910-SEMI-DOME)
- Oatey Bell Traps and Drains