Shop All Bell Traps and Drains
Oatey
2" Pipe Dia. PVC, Nickel Square Drain
Mfr # 72212
Zoro # G2773729
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC, Nickel
- Type Square
- Pipe Dia. (In.) 2"
- Grid Material Nickel
- Height (In.) 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 72212
- Zoro # G2773729
- UPC # 038753722122
- Country of Origin United States
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 2" |
Height (In.) | 4" |
Details
Material of Construction | PVC, Nickel |
Type | Square |
Grid Material | Nickel |
Connection | Pipe |
Item | Square Drain |
Description
PVC Nic Sq Dr 2 In.,w/4 In.Nic Sq Str
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUELLER STEAM SPECIALTY 1-1/2", FNPT x FNPT, Cast Carbon Steel, Y Strainer (01.5-581CS-N)
- BANJO Female Coupler, 90 Deg (200C90)
- NIBCO PRESS SYSTEM Tee 1-1/4" x 1-1/4" x 1", Press Ends (9100200PC)
- ADS ADVANCED DRAINAGE SYSTEMS Tee 4In Snap (421)
- OATEY 6-3/4 " Plastic Floor Drain Grate (42021)
- OATEY 4 " ABS, Stainless Steel General Purpose Drain (43578)
- OATEY 5 " PVC, Stainless Steel General Purpose Drain (43583)
- OATEY 5 " ABS General Purpose Drain (43582)
- OATEY 7 " PVC Plastic Floor Drain (43596)
- OATEY 4 " PVC General Purpose Drain (43579)
- JAY R. SMITH MANUFACTURING Nickel Bronze Floor Drain Grate (B07NBG)
- Oatey Bell Traps and Drains