Shop All Bell Traps and Drains
Oatey
2" Pipe Dia. PVC, Chrome Drain
Mfr # 72322
Zoro # G2774523
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC, Chrome
- Type Round
- Pipe Dia. (In.) 2"
- Grid Material Chrome
- Height (In.) 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oatey
- MFR # 72322
- Zoro # G2774523
- UPC # 038753723228
- Country of Origin United States
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 2" |
Height (In.) | 5" |
Details
Material of Construction | PVC, Chrome |
Type | Round |
Grid Material | Chrome |
Connection | Pipe |
Item | Drain |
Description
PVC Chrm Drain 2 In.,w/5 In.Chrm Strnr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW 3" Aluminum Elbow Pipe Fitting Insulation (26330)
- SMITH-COOPER Blind FF Flange, Bronze, 150lb, 1" (4385000010)
- KOHLER Verdera Lighted Mirror, 24 W X 33 H (99571-TLC-NA)
- LEGEND VALVE 1/2" T-505 LONG BONNET STOP (107-257)
- OATEY 5 " ABS General Purpose Drain (43582)
- OATEY 4" Pipe Dia. PVC Drain Assembly (43569)
- OATEY 5 " PVC, Stainless Steel General Purpose Drain (43583)
- OATEY 4 " PVC General Purpose Drain (43579)
- OATEY 7 " PVC Plastic Floor Drain (43596)
- OATEY 4 " ABS, Stainless Steel General Purpose Drain (43578)
- ZURN 2" Pipe Dia. PVC Decorative Floor Drain, Type: Square (FD2283-PV2)
- Oatey Bell Traps and Drains