Shop All Bell Traps and Drains
Oatey
2" Pipe Dia. PVC, Cast Iron PVC Roof Drain
Mfr # 78022
Zoro # G7701200
$59.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC, Cast Iron
- Type Roof Drains
- Pipe Dia. (In.) 2"
- Grid Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oatey
- MFR # 78022
- Zoro # G7701200
- UPC # 038753780221
- Country of Origin United States
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 2" |
Details
Material of Construction | PVC, Cast Iron |
Type | Roof Drains |
Grid Material | Cast Iron |
Item | PVC Roof Drain |
Description
PVC Roof Drain,w/Cast Dome and Guard,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Royal 613 12 3/4 Ldim Flush Valve (3919033)
- NIMBUS WATER SYSTEMS Housing/Cap Assembly 20" W (100548)
- EVERFLOW Slip Joint Waste Bend for Tubular Drain Applications, 20GA Brass 1-1/2"x12" (21912-20)
- DELTA Essa Voiceiq Single Handle Pull-Down Faucet With Touch20 Technology (9113TV-AR-DST)
- OATEY 4 " PVC General Purpose Drain (43579)
- OATEY 2" Pipe Dia. PVC Shower Drain (42097)
- OATEY 4 " ABS, Stainless Steel General Purpose Drain (43578)
- OATEY 5 " ABS General Purpose Drain (43582)
- OATEY 6-3/4 " Plastic Floor Drain Grate (42021)
- OATEY 5 " PVC, Stainless Steel General Purpose Drain (43583)
- WATTS 2-7/8 " Bronze and Neoprene Internal Backwater Valve (BV-1003)
- Oatey Bell Traps and Drains