Oatey

2" Pipe Dia. PVC, ABS, Cast Iron PVC Roof Drain


product price: $72.29
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material of Construction PVC, ABS, Cast Iron
  • Type Roof Drains
  • Pipe Dia. (In.) 2"
  • Grid Material ABS
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Pipe Dia. (In.) 2"

Details

Material of Construction PVC, ABS, Cast Iron
Type Roof Drains
Grid Material ABS
Item PVC Roof Drain

Description

PVC Roof Drain,w/Dome and Dam,Collar,2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.