Shop All Bell Traps and Drains
Oatey
2" or 3" Pipe Dia. PVC, Stainless Steel Slab Drain, Type: Square with Ring
Mfr # 42386
Zoro # G2771997
product price: $45.15
/ea
Sold in multiples of 6 for $270.90
$270.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC, Stainless Steel
- Type Square with Ring
- Color/Finish Nickel
- Pipe Dia. (In.) 2" or 3"
- Grid Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 42386
- Zoro # G2771997
- UPC # 038753423869
- Country of Origin United States
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 2" or 3" |
Details
Material of Construction | PVC, Stainless Steel |
Type | Square with Ring |
Color/Finish | Nickel |
Grid Material | Stainless Steel |
Connection | Solvent-Weld |
Item | Slab Drain |
Description
Slab Drain,Nickel Grate,Sq Ring PVC,2Prt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 1-1/2" x 6 ft. Pipe Insulation, 1" Wall (DGT11010S)
- KOHLER Aerator Kit, 1.2 Gpm, Medium (1282076-BC)
- FRANKLIN BRASS 24" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Stainless steel (5624)
- SWIFT GREEN FILTERS SGF-10MS Replacement for3M HF10-MS by Swift Green Filters (SGF-10MS)
- OATEY 7 " PVC Plastic Floor Drain (43596)
- OATEY 5 " ABS General Purpose Drain (43582)
- OATEY 4" Pipe Dia. PVC Drain Assembly (43569)
- OATEY 4 " PVC General Purpose Drain (43579)
- OATEY 2" Pipe Dia. PVC Shower Drain (42097)
- OATEY 5 " PVC, Stainless Steel General Purpose Drain (43583)
- ZURN 2" Pipe Dia. ABS, Stainless Steel Shower Drain (FD2254-AB2-FMT)
- Oatey Bell Traps and Drains