Shop All Bell Traps and Drains
Oatey
2" or 3" Pipe Dia. ABS, Stainless Steel Slab Drain
Mfr # 42381
Zoro # G2772091
product price: $43.29
/ea
Sold in multiples of 6 for $259.74
$259.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction ABS, Stainless Steel
- Type Round with ring
- Color/Finish Brass
- Pipe Dia. (In.) 2" or 3"
- Grid Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 42381
- Zoro # G2772091
- UPC # 038753423814
- Country of Origin United States
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 2" or 3" |
Details
Material of Construction | ABS, Stainless Steel |
Type | Round with ring |
Color/Finish | Brass |
Grid Material | Stainless Steel |
Connection | Solvent-Weld |
Item | Slab Drain |
Description
Slab Drain,Brass Grate,Rd Ring ABS,2Prt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3/4" NOM C Copper Return Bend (638 3/4)
- MOEN Mixing Valve, Chrome, Incl Check Valves (104424)
- CAMCO Wtr Htr Element 240/4500 Screw (02583)
- SANI-LAV Swivel Hose Adapter, 3/4 In, Brass (N17)
- OATEY 3" or 4" Pipe Dia. PVC, Stainless Steel Adjustable Drain, Height (In.): 6" (72117)
- OATEY 7 " PVC Plastic Floor Drain (43596)
- OATEY 3" or 4" Pipe Dia. PVC Drain (76023)
- OATEY 2" Pipe Dia. PVC Integral Drain (42724)
- OATEY 6-3/4 " Plastic Floor Drain Grate (42021)
- OATEY 4 " PVC General Purpose Drain (43579)
- JONES STEPHENS Cast Iron Square Cesspool Grate (D59158)
- Oatey Bell Traps and Drains