Shop All Sink Drains
Oatey
1/2" Pipe Dia., PVC, Floor, Floor Sink Half Top Grate
Mfr # 42751
Zoro # G0704509
original price:
$26.00
11% off
new price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains PVC
- Color - Drains White
- Connection - Drains Drop In
- Type Floor
- Length (In.) 9.15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 42751
- Zoro # G0704509
- UPC # 038753427515
- Country of Origin United States
- Category Sink Drains
Dimensions
Length (In.) | 9.15" |
Pipe Dia. (In.) | 1/2" |
Width | 9 3/16 in |
Overall Height | 3/4 in |
Overall Length | 9 1/4 in |
Overall Width | 9 1/4 in |
Description
Grate, Product Type Grate, Overall Width 9 1/4 in, Overall Length 9 1/4 in, Material Plastic, Installation Type Drop-In, Color White, Grate Surface Type Radial, Shape Square, Load Capacity Not Applicable, ADA Compliant No, Overall Height 3/4 in, For Use with Drain Type Floor Drain, Drain Style Round, Standards ASME A112.21.1M, ASTM D2665
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 4"Ring (49-16-2658)
- ZORO SELECT Push-to-Connect, Threaded Male Adapter, 1/4 in Tube Size, Brass, Silver (22FR77)
- ZORO SELECT 1/8" FNPT Galvanized Tee (5P841)
- ZORO SELECT CPVC Female Adapter, Schedule 80, 3/4" Pipe Size, FNPT x Socket (9835-007)
- OATEY 3/4" Pipe Dia., PVC, Floor, Floor Sink Three-Quarter Top Grate (42752)
- OATEY PVC, Floor, Floor Sink Full Top Grate (42753)
- OATEY 3" Pipe Dia., PVC, Floor, Floor Sink Drain (42721)
- WATCO Bath Waste Kit, 1-1/2" Pipe Dia., Chrome (901-PP-PVC-CP)
- STANDARD KEIL Sink Drain For - Part# 1816-1411-3318 (1816-1411-3318)
- KOHLER Standard Drain With Overflow (1037023-2BL)
- KOHLER Clicker Drain With Overflow (25322-2MB)
- Oatey Sink Drains