Shop All Pipe Thread Sealant Tape
Oatey
1 in x 1000 in. Megatape
Mfr # 15120
Zoro # G310109070
product price: $14.29
/ea
$14.29
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
- Brand Oatey
- MFR # 15120
- Zoro # G310109070
- UPC # 32628151208
- Country of Origin United States
- Category Pipe Thread Sealant Tape
Description
Hercules mega tape provides a clean, positive seal on threaded connections. Mega tape is an all-purpose thread sealing tape and can be used with plastic, brass, copper, aluminum, stainless steel, galvanized steel or black iron piping. Its high density and 3.5 mil thickness make it the perfect choice for plumbing professionals.Applies better pro-grade PTFE, allows for fewer wraps and resists tearing/rippingLooks better improved aesthetics versus white, yellow, blue or orange tapesPerforms better CUL listed to take on strenuous applications, chemically inertNo tape contains more PTFE than mega tapeSeals threads on virtually any piping system, including stainless steel pipe, cast iron, PVC, CPVC and ABS pipe, brass and chrome fittings and gas connectionsHigh density - 3.5 mils thickAvailable in 1/2 in., 3/4 in. and 1 in. widthExtra-large, 1000 in. spoolRecommended by professionalsHigh density and thickness
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
- PC PRODUCTS Instant Adhesive, PC-Clear Series, Clear, Bottle, 1:01 Mix Ratio, 1 hr Functional Cure (075036)
- 3M 3M 4492W Double Coated Foam Tape 1" circle, White, 5PK (4492W)
- VIBRA-TITE Construction Adhesive, 905 Series, Light Brown, 2 oz, Bottle, 1:01 Mix Ratio, 6 min Functional Cure (90550)
- SPRAYON Spray Adhesive, SP 9000 Series, Off-White, 16.25 oz, Aerosol Can (S0900000A)
- OATEY 3/4 in. x 260 in. Thread Seal Tape (31212)
- OATEY Hercules Megatape Gray 1/2 in. W X 260 in. L PTFE Tape (150501)
- OATEY 1/2 in. x 520 in. Thread Sealing PTFE Plumber's Tape (31202)
- OATEY 12x260 GRY PTFE Tape (15050D)
- OATEY MP 12x260 YEL Gas Tape (17067)
- OATEY 12x520 PTFE Seal Tape (017117B)
- ZORO SELECT Sealant Tape, 1/2 x 600 In (21TF42)
- Oatey Pipe Thread Sealant Tape