Shop All Bell Traps and Drains
Oatey
1-1/2" Pipe Dia. PVC Utility Drain
Mfr # 43641
Zoro # G2772301
product price: $6.29
/ea
Sold in multiples of 10 for $62.90
$62.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC
- Type Utility Drain
- Pipe Dia. (In.) 1-1/2"
- Grid Material PVC
- Height (In.) 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 43641
- Zoro # G2772301
- UPC # 038753436418
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 1-1/2" |
Height (In.) | 6" |
Length (In.) | 6" |
Details
Material of Construction | PVC |
Type | Utility Drain |
Grid Material | PVC |
Connection | Pipe |
Item | Utility Drain |
Description
Utility,Drain PVC,1.5-2 6 In.x6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Cartridge, Chrome Plated, 3-1/4 In. Length (628-XJKABNF)
- LEGEND VALVE 1/4" X 5-1/2" BRASS NIPPLE (311-029)
- ELKAY Ada Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD311845)
- ELKAY Drop-In Sink, 3 Hole, Lustrous Highlighted Satin Finish (LR19183)
- OATEY 4 " PVC General Purpose Drain (43579)
- OATEY 4 " ABS, Stainless Steel General Purpose Drain (43578)
- OATEY 5 " ABS General Purpose Drain (43582)
- OATEY 2" Pipe Dia. PVC Shower Drain (42097)
- OATEY 4" Pipe Dia. PVC Drain Assembly (43569)
- OATEY 5 " PVC, Stainless Steel General Purpose Drain (43583)
- ZURN 12-1/2" L Plastic Roof Drain Dome (P100-POLYDOME-USA)
- Oatey Bell Traps and Drains