Shop All Bell Traps and Drains
Oatey
1-1/2" Pipe Dia. ABS Bell Trap Drain
Mfr # 43636
Zoro # G2772353
product price: $11.85
/ea
Sold in multiples of 10 for $118.50
$118.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction ABS
- Type Bell Trap
- Pipe Dia. (In.) 1-1/2"
- Grid Material ABS
- Connection Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 43636
- Zoro # G2772353
- UPC # 38753436364
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 1-1/2" |
Details
Material of Construction | ABS |
Type | Bell Trap |
Grid Material | ABS |
Connection | Pipe |
Item | Bell Trap Drain |
Description
Bell Trap,Drain,ABS,1.5-2 6 In.x6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, Drop-In Mount, 2 Hole, Lustrous Satin Finish (LRAD2219552)
- RHEEM Sp10874Gh Element - 120V/2000W (SP10874GH)
- APOLLO VALVES Safety Relief Valve, 2 In, 75 psi, Bronze (1060815)
- ZORO SELECT PVC Street Elbow, 90 Degrees, Socket, 4 in Pipe Size (P304-040)
- OATEY 6-3/4 " Plastic Floor Drain Grate (42021)
- OATEY 4 " PVC General Purpose Drain (43579)
- OATEY 5 " PVC, Stainless Steel General Purpose Drain (43583)
- OATEY 7 " PVC Plastic Floor Drain (43596)
- OATEY 5 " ABS General Purpose Drain (43582)
- OATEY 4 " ABS, Stainless Steel General Purpose Drain (43578)
- FERNCO Fernco. FSDP-CHGG Storm Drain Channel (6519946)
- Oatey Bell Traps and Drains