Shop All Water Chillers
Oasis
Water Chiller for OASIS Water Coolers
Mfr # R8
Zoro # G3343420
product price: $1,006.99
/ea
Free Shipping & Returns
$1,006.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth (In.) 10-5/16
- Height (In.) 16
- Type Pressure
- Connection 3 Prong Plug
- Compliance NSF/ASNI 372
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oasis
- MFR # R8
- Zoro # G3343420
- UPC # 092026134906
- Country of Origin Mexico
- Category Water Chillers
Dimensions
Depth (In.) | 10-5/16 |
Height (In.) | 16 |
Width (In.) | 16-13/32 |
Inlet Tube Outside Diameter | 1/4 in |
Overall Depth | 10 3/8 in |
Overall Width | 16 3/8 in |
Overall Height | 16 in |
Manufacturer Warranty Length | 5 yr Limited |
Outlet Tube Outside Diameter | 1/4 in |
Description
One Station Water Chiller, Cooling Capacity 8 gph @ 50 Degrees F, Housing Material Steel, Housing Finish Galvanized, Operating Voltage 115V AC, Overall Height 16 in, Overall Width 16 3/8 in, Overall Depth 10 3/8 in, Inlet Tube Outside Diameter 1/4 in, Outlet Tube Outside Diameter 1/4 in, Compressor Horsepower 1/4 hp, Features Not for Use With Reverse Osmosis Water, Waterways are Lead-Free in Materials and Construction, For Station Type Drinking Fountains, Full Load Current 4.6 A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1-1/2" NOM C Copper Coupling with Stop (901 11/2)
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 1/2 in Pipe Size (008043)
- ZURN Ball Valve Handle Repair Kit, 1 (RK1-BVHD)
- DIXON Boss-Lock Type B Cam and Groove Coupler, 3/4 in Nominal, Female Coupler x MNPT End Style, 316 SS (RB075BL)
- ELKAY Remote Chiller, Non-Filtered 19 GPH (ER191)
- ELKAY Remote Chiller, Non-Filtered 1 GPH (ERS11Y)
- ELKAY SwirlFlo Single Fountain Stainless (EDFPB114C)
- ELKAY Remote Chiller, Non-Filtered 8 GPH GreenSpec (ECH8GRN)
- ELKAY Elkay Remote Chiller Galvanized Steel (ER101Y)
- ELKAY Remote Chiller, Non-Filtered 8 GPH (ECH8)
- ELKAY Carbonation Chiller (DSFBF180K)
- Oasis Water Chillers