Shop All Drinking Fountains
Oasis
Wall Mount, Yes ADA, 1 Level Water Cooler
Mfr # PG8AC
Zoro # G2372968
product price: $507.99
/ea
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type On-Wall
- Indoor / Outdoor Indoor
- ADA Compliant Yes
- Number of Levels 1
- Voltage 120 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oasis
- MFR # PG8AC
- Zoro # G2372968
- UPC # 092026168826
- Country of Origin Mexico
- Category Drinking Fountains
Dimensions
Width (In.) | 17-5/8 |
Manufacturers Warranty Length | 5 yr Limited |
Height | 21 in |
Height (In.) | 21 |
Width | 17 5/8 in |
Depth | 18 5/8 in |
Depth (In.) | 18-5/8 |
Overall Depth | 18 5/8 in |
Manufacturer Warranty Length | 5 yr Limited |
Overall Height | 18 7/8 in |
Basin Width | 12 3/4 in |
Mounting Hole Diameter | 1/4 in, 5/16 in |
Drain Outside Diameter | 1 1/4 in |
Overall Width | 17 5/8 in |
Inlet Tube Outside Diameter | 3/8 in |
Description
Single Drinking Fountain, Station Type Single Fountain, Fountain Actuation Front Push Button/Side Push Button, Includes Water Filter No, ADA Compliant Yes, Cooling Capacity 8 gph @ 50 Degrees F, Housing Color Tan, Housing Finish Powder Coated, Overall Height 18 7/8 in, Overall Depth 18 5/8 in, Overall Width 17 5/8 in, Mounting Location Wall Surface Mount, Bi-Level Field Adjustable No, Includes Pet Bowl No, Refrigeration Refrigerated, Power Source Electric Corded, Vandal Resistant No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANIFLOW OPTIMA HAND DRYER - SATIN STAINLESS STEEL (M99ACS-UL)
- RIDGID Tubing/Conduit Cutter, w/Heavy Duty Wheel (20)
- DOMINION COMMERCIAL FAUCETS 2" Pipe Dia., Cast Brass, Waste Drain, Waste Drain (59-0001)
- BANJO 3" FNPT Polypropylene Ball Valve Inline (V300FP)
- OASIS Combo - Barrier Free Versa Cooler II Refrigerated Drinking Fountain with Bottle Filler in Sandstone (PG8SBF)
- OASIS Wall Mount, Yes ADA, 2 Level Water Cooler (PG8ACSL)
- OASIS Wall Mount, No ADA, 1 Level Water Cooler (PLF14MH)
- OASIS Compact Free-Standing ADA Water Cooler (P10CP)
- OASIS Wall Mount, Yes ADA, 1 Level Water Cooler (PLF8SKTP)
- ELKAY Wall Mount, Yes ADA, 2 Level Drinking Fountain (ERFPM28K)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EHFSA8L1Z)
- Oasis Drinking Fountains