Shop All Drinking Fountains
Oasis
Wall Mount, No ADA, 1 Level Water Cooler
Mfr # PLF14MH
Zoro # G6367649
product price: $1,816.99
/ea
Free Shipping & Returns
$1,816.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type On-Wall
- Indoor / Outdoor Indoor
- ADA Compliant No
- Number of Levels 1
- Voltage 115 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oasis
- MFR # PLF14MH
- Zoro # G6367649
- Country of Origin Mexico
- Category Drinking Fountains
Dimensions
Height | 44 7/8 in |
Width | 17 5/16 in |
Manufacturers Warranty Length | 5 yr Limited |
Depth | 9 1/2 in |
Overall Depth | 13 in |
Inlet Tube Outside Diameter | 3/8 in |
Overall Height | 26 in |
Manufacturer Warranty Length | 5 yr Limited |
Overall Width | 17 in |
Drain Outside Diameter | 1 1/4 in |
Mounting Hole Diameter | 5/16 in, 1/2 in |
Description
Single Drinking Fountain, Station Type Single Fountain, Fountain Actuation Knob, Includes Water Filter No, ADA Compliant No, Cooling Capacity 14 gph @ 50 Degrees F, Housing Color Tan, Housing Finish Powder Coated, Overall Height 26 in, Overall Depth 13 in, Overall Width 17 in, Mounting Location Wall Surface Mount, Bi-Level Field Adjustable No, Includes Pet Bowl No, Refrigeration Refrigerated, Power Source Electric Corded, Vandal Resistant No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Hand Shower, Polished Chrome, Wall Mount (KX2522SBB)
- SHAW PLUGS Expansion Plug, Thumb Nut, 5/16 In (68012)
- PIONEER FAUCETS Two Handle Wall Mount Faucet, NPT, Wallmount, Polished Chrome, Flow Rate (GPM): 1.5 (2PM440)
- RUBBERWORX 3" PART F ALUMINUM QUICK CPL PART F ADP-MPT ALUM (RBX-F-AL-300)
- OASIS Combo - Barrier Free Versa Cooler II Refrigerated Drinking Fountain with Bottle Filler in Sandstone (PG8SBF)
- OASIS Wall Mount, Yes ADA, 2 Level Water Cooler (PG8ACSL)
- OASIS Wall Mount, Yes ADA, 1 Level Water Cooler (PG8AC)
- OASIS Compact Free-Standing ADA Water Cooler (P10CP)
- OASIS Wall Mount, Yes ADA, 1 Level Water Cooler (PLF8SKTP)
- HALSEY TAYLOR Wall Mount, No ADA, 1 Level Water Cooler (74045405001)
- HALSEY TAYLOR Pedestal, No ADA, 1 Level Water Cooler (74047152000)
- Oasis Drinking Fountains