Shop All Surgical Tapes
Oasis
Self-Adherent Tape, 1-1/2 in. x 5 Yards
Mfr # COH1.5
Zoro # G912122439
product price: $0.74
/ea
Sold in multiples of 12 for $8.88
$8.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oasis
- MFR # COH1.5
- Zoro # G912122439
- Country of Origin China
- Category Surgical Tapes
Description
No choice of colors. Self Adhesive Cohesive Bandages 4'' x 5 Yards SELF- ADHESIVE BANDAGES: Elastic bandage wrap requires no irritating adhesives and no pins, and will not stick to other surfaces such as skin or hairs; reliable cohesive wrap will not get loose by sweat or water. LIGHTWEIGHT AND BREATHABLE: Made from premium porous non-woven material, safe for skin, less irritation during workouts or athletic games and events, soft and comfortable. EASY TO USE: Cohesive bandage is easily torn by hand without scissors, simply hand tear and wrap your wrists, fingers, ankle, back, knee and other body areas. VERSATILE USES: Cohesive bandage delivers light compression and secures bandage wraps, relieving swelling and promoting healing, ideal for strains and sprains; can also be used for pet wound wraps. Can be used as vet wrap. BANDAGE TAPES IN ASSORTED COLOR.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 22" Seat (std22dda-sf)
- FIRST AID ONLY First Aid Tape, White, 1/2 in. W, 5 in. L (40JH07)
- ZORO SELECT First Aid Cabinet, Metal, 100 Person (59387)
- FIRST AID ONLY FirstAidKit w/House, 1,462pcs, 15x22", WHT (91341)
- OASIS Athletic Tape, 1.5 in. x 10 Yards, White (AT1.5)
- OASIS Steam Autoclave Tape, 3/4 in. x 60 Yards (AUTOTAPE3/4)
- FIRST AID ONLY Tape, White, Cloth, 1/2 In. W, 10 ft. L (8-060)
- HONEYWELL Safety Tape, Green, 3/4 In. W, 30 yd L, PK16 (0810075)
- GUARD-TEX Safety Tape, White, 1 In. W, 30 yd. L, PK12 (41008-1)
- 3M COBAN Coban Tape, 4 in. x 5 yds (MMM1584)
- GUARD-TEX Safety Tape, White, 3/4 x 30 yd. L, PK16 (41008-34)
- Oasis Surgical Tapes