Shop All Scrub Sets
Oasis
Premium Sterile Surgeon Gown, Large
Mfr # DYNJP2001S
Zoro # G311204255
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oasis
- MFR # DYNJP2001S
- Zoro # G311204255
- UPC # 718453868299
- Country of Origin China
- Category Scrub Sets
Details
Item | Surgical Gown |
Description
Sterile surgeon gown comes individually wrapped. These gowns are made of a non-woven material that helps provide a barrier to blood, body fluids and pathogens. They offer a high level of protection without compromising comfort. They are cut wider through the chest and sleeves for a roomier fit and feature a velcro-style neck closure that allows the neckline to easily adjust to a wide variety of people. In addition, the velcro-style closure helps prevent gapping in the front of the gown to further protect against fluids. The gowns are very low linting, minimizing the risk of introducing particles into the O.R. Level 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mns Khaki Dp Cotton Work Pant (PC20KH 44 34)
- SIGNMISSION OSHA Danger Sign, Laser On Bilingual, 10in X 7in Aluminum, 7" W, 10" H, Bilingual Spanish (OS-DS-A-710-VS-1672)
- ZING Lockout Tagout Shadow Board, 11-3/4" W (7800)
- TINGLEY Tingley 82330 HazProof Steel Toe Boots, OrangeCream, Sure Grip Outsole, Size 13 (82330.13)
- OASIS Level 2 Disposable Surgical Gown, Non-Sterile, Sms, Large (SPT-2001CS)
- OASIS Level 2 Disposable Surgical Gown, Sterile, With Towel, Poly, 2X-Large (DYNJP2003)
- OASIS Reusable Surgical Gown, Non-Sterile, Cotton, Medium (AHSGM-C)
- MEDLINE INDUSTRIES Medline, Disposable Patient Gowns, 3-Ply T/p/t, 30 In. X 42 In., White, 50PK (NON24355)
- MEDLINE Gown, Nonreinforceced, Sirus Surgical, Set-in Sleeves, Sterile, Extra Large (DYNJP2002SH)
- MCKESSON Patient Exam Gown, 30 x 42 in., Peach, 50PK (18-976)
- KAPPLER ProVent Wrap Around Gown, Knit Cuffs, White, M, 30PK (PVS112WH--MD2H)
- Oasis Workwear and Protective Clothing