Shop All Drinking Fountains & Water Cooler Parts
Oasis
Plastic Water Guard, 5"L, For Oasis Water Coolers
Mfr # 033963-010
Zoro # G8582901
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub Category Hardware And Fittings
- Fits Brand Oasis
- Material Plastic
- Size 5" L
- For Use With Mfr. Model Number B1IRRHS, B1RRK, BA1RRPHS, BA1RRPK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oasis
- MFR # 033963-010
- Zoro # G8582901
- UPC # 00092026182891
- Country of Origin Canada
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Size | 5" L |
Overall Width | 10 in |
Overall Height | 5 in |
Overall Length | 5 in |
Details
Item | Water Guard Assembly |
Sub Category | Hardware And Fittings |
Fits Brand | Oasis |
Material | Plastic |
For Use With Mfr. Model Number | B1IRRHS, B1RRK, BA1RRPHS, BA1RRPK |
For Use With | Oasis Water Coolers |
Sub-Category | Hardware and Fittings |
Product Type | Water Guard |
Color | White |
Compatible Brand or Manufacturer | Oasis |
Compatible Manufacturer Part Number | B1IRRHS, B1RRK, BA1RRPHS, BA1RRPK |
Product Category | Hardware and Fittings |
Description
Water Guard, Compatible Brand or Manufacturer Oasis, Product Type Water Guard, For Use With Oasis Water Coolers, Compatible Manufacturer Part Number B1IRRHS, B1RRK, BA1RRPHS, BA1RRPK, Compatible Grainger Part Number 29NU06, 29NU07, Overall Height 5 in, Overall Length 5 in, Overall Width 10 in, Product Category Hardware and Fittings, Color White, Material Plastic
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRANKLIN BRASS 48" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Stainless steel (5648)
- SIAM 1 Tee, Lead Free Brass, FNPT, 125 PSI (XNL106-16)
- PFISTER Pfister Tub Spout Bn (920-160J)
- ZORO SELECT Tee, 4", Iron, 1000 psi (0390016889)
- OASIS Plastic Faucet Assembly, 3/8" MNPT, For Oasis Water Coolers (033552-001)
- OASIS Plastic Faucet Assembly, 3/8" FNPT, For Oasis Water Coolers (032135-104)
- OASIS Plastic Faucet Assembly, 3/8" MNPT, For Oasis Water Coolers (033552-003)
- OASIS Plastic Water Guard, 5"L, For Oasis Water Coolers (033964-021)
- OASIS Plastic Faucet Assembly, 3/8" FNPT, For Oasis Water Coolers (132135-123)
- OASIS Cartridge (029967-005)
- BRADLEY 0.5 GPM Aerator (S05-142A)
- Oasis Drinking Fountains & Water Cooler Parts