Shop All Drinking Fountains & Water Cooler Parts
Oasis
Plastic Faucet Assembly, 3/8" MNPT, For Oasis Water Coolers
Mfr # 033552-003
Zoro # G8582804
original price:
$28.99
9% off
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub Category Valves And Controls
- Fits Brand Oasis
- Material Plastic
- Size 3/8" MNPT
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oasis
- MFR # 033552-003
- Zoro # G8582804
- Country of Origin Poland
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Size | 3/8" MNPT |
Inlet Pipe Size | 3/8 in |
Details
Item | Faucet Assembly |
Sub Category | Valves And Controls |
Fits Brand | Oasis |
Material | Plastic |
Finish | White |
For Use With | Oasis Water Coolers |
For Use With Mfr. Model Number | B1IRRHS, B1RRK, BA1RRPHS, BA1RRPK |
Sub-Category | Valves and Controls |
Faucet Operation | Non Sweat |
Color | Red, White |
Product Type | Water Dispenser Spout |
Compatible Brand or Manufacturer | Oasis |
Inlet Connection Gender | Male |
Actuation | Lever Handle |
Inlet Connection Type | NPT |
Compatible Manufacturer Part Number | 500088, 501286 |
Description
Dispensing Spout, Product Type Water Dispenser Spout, For Use With Oasis Water Coolers, Inlet Pipe Size 3/8 in, Compatible Manufacturer Part Number 500088, 501286, Compatible Brand or Manufacturer Oasis, Compatible Grainger Part Number 29NU06, 29NU07, Actuation Lever Handle, Color Red, White, Inlet Connection Gender Male, Inlet Connection Type NPT, Material Plastic, Mounting Location Water Dispenser
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" Female NPT x Female NPT Black Forged Steel Union Class 3000 (1MNC7)
- LEGEND VALVE 3/4" T-453 NL Y-PTN CHECK VALV (105-304NL)
- NIBCO 2" x 2" x 1-1/2" NOM C Copper Reducing Tee (611R 2X2X11/2)
- VELVAC Brass Pipe Fitting, 1/4" Pipe Size (017053)
- OASIS Plastic Faucet Assembly, 3/8" FNPT, For Oasis Water Coolers (032135-114)
- OASIS Plastic Faucet Assembly, 3/8" MNPT, For Oasis Water Coolers (033552-001)
- OASIS OASIS Faucet Assembly - Black Body with White Handle (132135-122)
- OASIS Cartridge (029967-005)
- OASIS Plastic Water Guard, 5"L, For Oasis Water Coolers (033963-010)
- OASIS Plastic Faucet Assembly, 3/8" FNPT, For Oasis Water Coolers (032135-106)
- ELKAY Elkay Strainer (55996C)
- Oasis Drinking Fountains & Water Cooler Parts