Shop All Cup, Lid, and Cutlery Dispensers
Oasis
Plastic Cup Dispenser, 16-1/2"L, For Oasis Water Coolers
Mfr # 038820-002
Zoro # G8582874
product price: $57.95
/ea
$57.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Oasis Water Coolers
- Fits Brand Oasis
- For Use With Mfr. Model Number BA1RRPHS, BPD1SHS, BPD1SK, BPO1SHS, POU1CCTHS, POUD1SHS, POUD1SK, PSWSA1SHS
- Sub-Category Cup Dispensers and Trim Adapters
- Size 16-1/2 in L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oasis
- MFR # 038820-002
- Zoro # G8582874
- Country of Origin Mexico
- Category Cup, Lid, and Cutlery Dispensers
Dimensions
Size | 16-1/2 in L |
Overall Height | 18 in |
Overall Length | 16 1/2 in |
Overall Width | 16 1/2 in |
Details
Item | Cup Dispenser |
For Use With | Oasis Water Coolers |
Fits Brand | Oasis |
For Use With Mfr. Model Number | BA1RRPHS, BPD1SHS, BPD1SK, BPO1SHS, POU1CCTHS, POUD1SHS, POUD1SK, PSWSA1SHS |
Sub-Category | Cup Dispensers and Trim Adapters |
Material | Plastic |
Color | Black |
Features | Accommodates Cups Up to 2-7/8 in diameter, Holds 6.5 oz Cups |
Compatible Manufacturer Part Number | BA1RRPHS, BPD1SHS, BPD1SK, BPO1SHS, POU1CCTHS, POUD1SHS, POUD1SK, PSWSA1SHS |
Product Type | Cup Dispenser |
Standards | Energy Star((R)), UL Listed |
Compatible Brand or Manufacturer | Oasis |
Product Category | Cup Dispensers and Trim Adapters |
Description
Cup Dispenser, Compatible Brand or Manufacturer Oasis, Product Type Cup Dispenser, For Use With Oasis Water Coolers, Compatible Manufacturer Part Number BA1RRPHS, BPD1SHS, BPD1SK, BPO1SHS, POU1CCTHS, POUD1SHS, POUD1SK, PSWSA1SHS, Compatible Grainger Part Number 29NU01, 29NU03, 29NU04, 29NU05, 29NU13, 33KF09, 34TG64, 39AN02, 39AN03, 45DL39, Overall Height 18 in, Overall Length 16 1/2 in, Overall Width 16 1/2 in, Product Category Cup Dispensers and Trim Adapters, Color Black, Material Plastic
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART Dart 12J12 12 oz. White Styrofoam Cup - 25 Count; Pack Of 40 (269065)
- GENUINE JOE Translucent Beverage Cup20Oz, PK600 (GJO10502)
- MANITOWOC 30 in W X 21 1/2 in H X 24 in D Ice Maker (IYT0500A-161)
- TRUE Cord Pulley Kit (884605)
- BOBRICK Bobrick® ConturaSeries® Surface Mounted Seat Cover Dispenser - B-4221 (B-4221)
- WEGO Dispenser, 10.22" x 12 1/2" x 23 3/4" Black (56101100)
- DISPENSE RITE Cup Dispenser, in-counter, adjustable, horizontal or angled mounting (ADJ-1.50)
- SMARTSTOCK Spoon Dispenser, Smoke, Capacity 120 (SSSD120)
- WIREWORKS Cup Dispenser, Lid Tray, 4 Tier (C8504WF)
- KARAT 8-32 oz 4-Cup Carriers, PK300 (C5000)
- SAN JAMAR Straw Dispenser, Junior Bulk, 250 Count (ST250)
- Oasis Cup, Lid, and Cutlery Dispensers