Shop All Cup, Lid, and Cutlery Dispensers
Oasis
Plastic Cup Dispenser, 16-1/2"L, For Oasis Water Coolers
Mfr # 038820-001
Zoro # G8582865
product price: $59.95
/ea
$59.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Brand Oasis
- Size 16-1/2 in L
- For Use With Mfr. Model Number BA1RRPHS, BPD1SHS, BPD1SK, BPO1SHS, POU1CCTHS, POUD1SHS, POUD1SK, PSWSA1SHS
- Sub-Category Cup Dispensers and Trim Adapters
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oasis
- MFR # 038820-001
- Zoro # G8582865
- Country of Origin China
- Category Cup, Lid, and Cutlery Dispensers
Dimensions
Size | 16-1/2 in L |
Overall Width | 16 1/2 in |
Overall Height | 18 in |
Overall Length | 16 1/2 in |
Details
Fits Brand | Oasis |
For Use With Mfr. Model Number | BA1RRPHS, BPD1SHS, BPD1SK, BPO1SHS, POU1CCTHS, POUD1SHS, POUD1SK, PSWSA1SHS |
Sub-Category | Cup Dispensers and Trim Adapters |
Material | Plastic |
Item | Cup Dispenser |
For Use With | Oasis Water Coolers |
Color | White |
Product Category | Cup Dispensers and Trim Adapters |
Compatible Brand or Manufacturer | Oasis |
Compatible Manufacturer Part Number | BA1RRPHS, BPD1SHS, BPD1SK, BPO1SHS, POU1CCTHS, POUD1SHS, POUD1SK, PSWSA1SHS |
Standards | Energy Star((R)), UL Listed |
Product Type | Cup Dispenser |
Description
Cup Dispenser, Compatible Brand or Manufacturer Oasis, Product Type Cup Dispenser, For Use With Oasis Water Coolers, Compatible Manufacturer Part Number BA1RRPHS, BPD1SHS, BPD1SK, BPO1SHS, POU1CCTHS, POUD1SHS, POUD1SK, PSWSA1SHS, Compatible Grainger Part Number 29NT99, 29NU02, 29NU06, 29NU07, 34TG61, 34TG62, 46KL44, Overall Height 18 in, Overall Length 16 1/2 in, Overall Width 16 1/2 in, Product Category Cup Dispensers and Trim Adapters, Color White, Material Plastic
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRYMASTER Valve, Drain - 1.25" W/Lock (8101569)
- VULCAN HART Knob 2-1/4 D (426745-00001)
- RITZ Royale Solid Pot Holder 100% Cotton Terry Mocha (30061)
- GARLAND Pressure Regulator 3/4" Lp (1019011)
- OASIS Plastic Cup Dispenser, 16-1/2"L, For Oasis Water Coolers (038820-002)
- TABLECRAFT Dispenser, Toothpick, S/S, Top Loading (236)
- SAN JAMAR Cup Dispenser, 4 to 10oz. Cup Size, Blue (C3165TBL)
- SAN JAMAR DISPENSER, CUP, CONE, 3-5 OZ (SJMC4160TBL)
- SENTRY Cup Dispenser, Euro Counter, 4-24 oz. (C5250C)
- SQWINCHER Cup Dispenser, Holds (250) 4 to 7 oz Cups (158205200)
- BOBRICK Bobrick® ConturaSeries® Surface Mounted Seat Cover Dispenser - B-4221 (B-4221)
- Oasis Cup, Lid, and Cutlery Dispensers