Shop All Disposable Gloves
Oasis
Nitrile Disposable Gloves, Nitrile, S, 1000 PK
Mfr # NITRILE-S-CS
Zoro # G712122233
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oasis
- MFR # NITRILE-S-CS
- Zoro # G712122233
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | S |
Details
Item | Nitrile Disposable Gloves |
Material | Nitrile |
Latex-Free | Yes |
Description
Nitrile gloves provide a strong barrier of protection against many chemicals. They are great for high risk situations or when a latex allergy may be a concern. These case of small nitrile gloves are non-sterile extremely strong, and latex free. Each box contains 100 ambidextrous gloves, there are no choice in the color of the gloves, and the product picture may be different than the nitrile gloves that are in stock.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAPCO Smoke Detector, 5" Depth (FW2-H)
- BERNE Jacket, Softshell, Hi-Vis, Class 3, 2XL, Reg (HVJS206)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (TRYOTGPSF)
- OASIS Nitrile Disposable Gloves, Nitrile, XL, 1000 PK (NITRILE-XL-CS)
- OASIS Nitrile Disposable Gloves, Nitrile, L, 100 PK (SMNS104/NG-2005)
- OASIS Latex Disposable Gloves, Latex, Powder-Free, M, 100 PK (SCLT103/CUR8105)
- OASIS Latex Disposable Gloves, Latex, Powder-Free, L, 100 PK (SCLT104/CUR8106)
- OASIS Nitrile Disposable Gloves, Nitrile, XL, 100 PK (SMNS105/NGPF7004)
- OASIS Nitrile Disposable Gloves, Nitrile, M, 100 PK (SMNS103/NG-2004)
- SAFETY ZONE Nitrile Exam Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 10 PK, Black (SZNGNEPMDKCT)
- Oasis Disposable Gloves