Shop All Water Bottle Filling Stations
Oasis Manufacturing
Bottle Filler, H 24.7 in, W 17.8 in
Mfr # NNEBFEZ
Zoro # G503529067
product price: $673.99
/ea
Free Shipping & Returns
$673.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Levels 1
- Voltage 115V
- Refrigerated / Non-Refrigerated Refrigerated
- Color Gray
- Height 24 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oasis Manufacturing
- MFR # NNEBFEZ
- Zoro # G503529067
- UPC # 092026189692
- Country of Origin Mexico
- Category Water Bottle Filling Stations
Dimensions
Height | 24 3/4 in |
Width | 17 3/4 in |
Depth | 12 1/8 in |
Overall Depth | 12 1/8 in |
Dispensing Area Height | 10 5/16 in |
Manufacturer Warranty Length | 1 yr Component Parts, 5 yr Refrigeration System |
Overall Width | 17 3/4 in |
Overall Height | 24 3/4 in |
Description
Bottle Filler Retrofit Kit, ADA Compliant Yes, Dispenser Actuation Sensor, Mounting Location Wall Surface Mount, Cooling Capacity Not Applicable, Housing Color Gray, Filter Status Indicator Yes, For Use With Elkay EZ Drinking Fountains, Elkay LZ Drinking Fountains, Housing Finish Galvanized, Includes Water Filter Yes, Overall Height 24 3/4 in, Overall Depth 12 1/8 in, Overall Width 17 3/4 in, Refrigeration Refrigerated, Standards ADA, cULus, Power Source Electric Corded, Antimicrobial Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ-FLO EASTMAN EASTMAN 60022/DET-5 Thermal Expansion Tank, Steel (60022/DET-5)
- AMERICAN STANDARD PistonAssy .13Fgf FUrinalsMnul Fv (M964905E-0070130A)
- DOMINION FAUCETS Manual, 8" Mount, 4 Hole Low Arc Kitchen Faucet (77-1188)
- BOOTZ BOOTZ Azalea 021-2445-06 Lavatory Sink, 15-3/4 in x 15-3/4 in W Basin, Steel, Bone (021-2445-06)
- OASIS MANUFACTURING On-Wall Mount, Stainless Steel, Yes ADA, Drinking Fountain with Bottle Filler (PG8EBF GST)
- OASIS MANUFACTURING Bottle Filler, H 20.4 in, D 12.7 in (NNEBFPG)
- ELKAY Indoor, Wall Mount, Light Gray Granite, Yes ADA (LZSDWSLK)
- OASIS INTERNATIONAL Artesian Water Dispenser, Cook N' Cold, Stainless - BTSA1SK (504558C)
- ELKAY Indoor, Yes ADA, EZH2O-Bot Fll Statn/Vrstile Cooler, SS (EZSTLDDWSVRSK)
- HAWS On-Wall Mount, Stainless Steel, Bottle Filler (2000SMS)
- ELKAY Indoor, Yes ADA, Retrofit Bottle Fill Station, 8GPH, SS (EZWS-ERPB8-RF)
- Oasis Manufacturing Water Bottle Filling Stations