Shop All Water Bottle Filling Stations
Oasis Manufacturing
Bottle Filler, H 20.4 in, D 12.7 in
Mfr # NNEBFPG
Zoro # G103529054
product price: $692.99
/ea
Free Shipping & Returns
$692.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V
- Indoor / Outdoor Indoor
- Dispenser Design Wall
- Full Load Amps 0.4 A
- Number of Levels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oasis Manufacturing
- MFR # NNEBFPG
- Zoro # G103529054
- UPC # 092026189715
- Country of Origin Mexico
- Category Water Bottle Filling Stations
Dimensions
Depth | 12 3/4 in |
Width | 17 7/8 in |
Height | 20 1/2 in |
Dispensing Area Height | 10 3/8 in |
Overall Width | 17 7/8 in |
Manufacturer Warranty Length | 1 yr Component Parts, 5 yr Refrigeration System |
Overall Depth | 12 3/4 in |
Overall Height | 20 3/8 in |
Description
Bottle Filler Retrofit Kit, ADA Compliant Yes, Dispenser Actuation Sensor, Mounting Location Wall Surface Mount, Cooling Capacity Not Applicable, Housing Color Gray, Filter Status Indicator Yes, For Use With Oasis P AC Water Coolers, Oasis PG AC Coolers, Housing Finish Galvanized, Includes Water Filter Yes, Overall Height 20 3/8 in, Overall Depth 12 3/4 in, Overall Width 17 7/8 in, Refrigeration Refrigerated, Standards ADA, cULus, Power Source Electric Corded, Antimicrobial Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1/2" Sweat Bronze Ball Valve Inline (70LF-203-01)
- LEGEND VALVE 2" T/S-15 40 MESH SCREEN (105-538)
- GROHE Universal Pull Out Spray Oil Rubbed Bron (46875ZB0)
- SPEAKMAN REGENCY / ROYAL LEVER HANDLE BRASS (RPG04-0296-PC)
- OASIS MANUFACTURING Bottle Filler, H 24.7 in, W 17.8 in (NNEBFEZ)
- OASIS MANUFACTURING On-Wall Mount, Stainless Steel, Yes ADA, Drinking Fountain with Bottle Filler (PG8EBF GST)
- ELKAY On-Wall Mount, Stainless Steel, Yes ADA, Sink, SS, Triple Bowl, 63x22", Faucet, 4 Hole (LVRC8WSK)
- HALSEY TAYLOR Indoor, Wall Mount, Stainless Steel, Yes ADA (HTHB-HAC8BLSS-NF)
- ELKAY Indoor, Yes ADA, Retrofit Bottle Fill Station, 8GPH, SS (EZWS-ERPB8-RF)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (LZO8WSLK)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (EZSG8WSLK)
- Oasis Manufacturing Water Bottle Filling Stations