Shop All Power Saw Accessories
Oasis Machinery
Heavy-Duty Adjustable Table Saw Split Roller Stand 200 lbs
Mfr # T2272
Zoro # G404398618
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel Iron
- Color Silver,Yellow & Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oasis Machinery
- MFR # T2272
- Zoro # G404398618
- UPC # 99461772328
- Country of Origin China
- Category Power Saw Accessories
Details
Material | Steel Iron |
Color | Silver,Yellow & Black |
Description
Oasis Machinery Heavy-Duty, Adjustable Table Saw, Split Roller Stand, 200 lbs., T2272. Versatility and convenience combined. You’ll be able to handle almost any load with our heavy-duty stands. Our exclusive split roller stand gives you all the support you need in the shop or on the job site.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp, Max Opening 6 in, Throat Depth 3 1/4 in, Clamping Pressure 1,400 lb, Iron (146C)
- PALADIN TOOLS Die Fiber-Lc/Sc/St/Fc Blister (PA2685)
- IGAGING 4" + 6" Adjustable Double Square - 34-4466-S (34-4466-S)
- JET JAT-481, Indust Extend Die Grinder R12 (JAT-481)
- OASIS MACHINERY Miter Saw Work Station Vice (Stand Sold Separate) (14111) (BST11V)
- OASIS MACHINERY 42 Inch to 112 Inch Miter Saw Stand (14112) (T5000)
- BOSCH Table Saw Dado Insert (GTS15-10) (TS1014)
- JET Table Insert Wbs-14C (199037)
- DAYTON Bracket, RH (963144800)
- BOSCH Aluminum Table Saw Support, Left Side (TS1008)
- MAKITA Makita 4213334 Rubber Tire 2106 (421333-4)
- Oasis Machinery Power Saws