Shop All Dust Collectors
Oasis Machinery
Heavy Duty 5 HP Wood Dust Collector
Mfr # DC5000
Zoro # G204392533
product price: $748.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$748.99
Free 30-Day Returns
Key Features
- Color Black & White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oasis Machinery
- MFR # DC5000
- Zoro # G204392533
- UPC # 99461772380
- Country of Origin China
- Category Dust Collectors
Details
Color | Black & White |
Description
Oasis Machinery Dust Collector has 5 horsepower with an air speed of 2,760 CFM . Fits on almost any brand of machine that makes chips, wood dust, or debris. This is the most powerful collector we make. allowing it to be connected to three or more tools at once.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Insert Bit, 1/4In, Pozidriv, #3, 2In (50 Pack) (DWA2PZ3IRB)
- MILWAUKEE TOOL AIRSNAKE 10" Extension (48-53-2570)
- CHANNELLOCK Premium Double Zip Pouch (ZPS2G)
- ZORO SELECT Drill Bushing, SF, Drill Size 3.2mm (SF2012DW)
- OASIS MACHINERY Fan for DC1700 Air Cleaner / Dust Collector (DC1700-FAN)
- OASIS MACHINERY Disposable Dust Collector Filter for DC1700 (DC1700F)
- OASIS MACHINERY 5 HP Dust Collector Motor (DC5000M)
- OASIS MACHINERY Portable Air Cleaner 3 Fan Variable Speed (DC1700)
- OASIS MACHINERY Heavy Duty 2 HP Wood Dust Collector 220V (DC2000)
- OASIS MACHINERY 1HP Mobile Tabletop Dust Collector (Replacement of Delta AP300) (DC1000)
- DAYTON Dust Collector, 1,100 CFM Max Flow, 1 1/2 hp, 1 Phase (3AA28)
- Oasis Machinery Dust Collectors