Shop All Skate Wheel Conveying
Oasis Machinery
Flexible Gravity Skatewheel Conveyor
Mfr # T1732S
Zoro # G404398687
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow,Silver,Black & Red
- Material Steel Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oasis Machinery
- MFR # T1732S
- Zoro # G404398687
- UPC # 99461772281
- Country of Origin China
- Category Skate Wheel Conveying
Details
Color | Yellow,Silver,Black & Red |
Material | Steel Iron |
Description
Oasis Machinery T1732S adjustable roller table comes with plastic skate wheel with ball bearings inside of them; 6 skate wheel on each row with 9 rows of solid support completing roller table system. Also comes with 4 wheels easy-lock advantage and user-friendly adjustable knobs providing flexibility and mobility. It is capable of turning 45 degrees, or attaching 2 flexible conveyors make a 90 degree angle. Flexible Skatewheel conveyors are great for packaging lines, lighter duty shipping & receiving. They're extremely flexible and configurable for whatever the job is. Skatewheels come in yellow polyolefin which are a great economical choice and are more resistant to wet applications or moisture.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Four Wheel Multi-Position Steel Hand Truck 600 lb Non-Marking Casters (TWC-600-DLX)
- CALDWELL Pipe/Bar Tong, Adj, 2000Lb, Dia 7-12" (108-1-7/12)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 3 in, 210 lb (32J887)
- VESTIL POLY YELLOW LIFT WEB SLING 1 IN X 4 FT (SLD-1-F-4-YL)
- ASHLAND CONVEYOR Skatewheel Conveyor, 10ft L, 18in. W (18X16X10A)
- ASHLAND CONVEYOR Skatewheel Conveyor, 10ft L, 12in. W (12X10X10G)
- ASHLAND CONVEYOR Skatewheel Conveyor, 10ft L, 18in. W (18X16X10G)
- GLOBAL INDUSTRIAL 24W Portable Flexible & Expandable Conveyor, Steel Skate Wheels, 6'2 to 24'8 (168113)
- UNITED SALES Skatewheel, Steel, 300 lb., 4" Dia. (SW4X750)
- ULTIMATION Steel Replacement Skate Wheels, 100PK (SKW-002)
- ULTIMATION Expandable Conveyor, 18in Wide, 2-8 Long (USWFlex-18-3)
- Oasis Machinery Skate Wheel Conveying