Shop All Scrub Sets
Oasis
Level 2 Disposable Surgical Gown, Sterile, With Towel, Poly, 2X-Large
Mfr # DYNJP2003
Zoro # G411204216
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oasis
- MFR # DYNJP2003
- Zoro # G411204216
- UPC # 718453868251
- Country of Origin China
- Category Scrub Sets
Details
Item | Surgical Gown |
Description
Our sterile surgeon gowns come individually wrapped with a towel. These gowns are made of a non-woven material that helps provide a barrier to blood, body fluids and pathogens. They offer a high level of protection without compromising comfort. They are cut wider through the chest and sleeves for a roomier fit and feature a velcro-style neck closure that allows the neckline to easily adjust to a wide variety of people. In addition, the velcro-style closure helps prevent gapping in the front of the gown to further protect against fluids. The gowns are very low linting, minimizing the risk of introducing particles into the O.R. AAMI Level compliant.Level 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Unisex Black Polyester Jacket size 3XL (8705RBLK3XL)
- FUEL STICKERS Diesel Sticker, Fuel Tanks & Heavy Equipment, Hvy-Dty Label, Green/White, 6''x2'', 10PK (Z-262DG-10PK)
- HY-KO 1.25In Reflective Number 9, 10PK (B00372)
- RADIANS Radians RW25 High Visibility Rainwear Jacket (RW25J-3ZGV-XL)
- OASIS Reusable Surgical Gown, Non-Sterile, Cotton, Medium (AHSGM-C)
- OASIS Level 2 Disposable Surgical Gown, Non-Sterile, Sms, Large (SPT-2001CS)
- KAPPLER ProVent Wrap-Around Gown, Knit Cuffs, White, 3X, 30PK (PVS101WH--3X)
- KAPPLER ProVent Wrap Around Gown, Knit Cuffs, White, M, 30PK (PVS112WH--MD2H)
- MEDLINE INDUSTRIES Medline, Disposable Patient Gowns, 3-Ply T/p/t, 30 In. X 42 In., White, 50PK (NON24355)
- MCKESSON Pediatric Exam Gown, Medium, KIDS Print, 50PK (18-982836)
- MCKESSON Medi-Pak Performance Exam Gown, Large, Mauve, 50PK (18-890)
- Oasis Scrub Sets