Shop All Water Bottle Filling Stations
Oasis
Indoor/Outdoor, Wall Mount, Sandstone, Yes ADA, Water Cooler
Mfr # PG8EBF
Zoro # G4036649
product price: $1,332.99
/ea
Free Shipping & Returns
$1,332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Levels 1
- Cold Water Capacity 8 gph
- Water Temp. 50 Degrees F
- Regulator Maintains Constant Stream Height At Line Pressures of 20 to 100 PSI
- Manufacturers Warranty Length 5 yr on Refrigeration System, 1 yr on Electrical Components
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oasis
- MFR # PG8EBF
- Zoro # G4036649
- UPC # 092026178528
- Country of Origin Mexico
- Category Water Bottle Filling Stations
Dimensions
Manufacturers Warranty Length | 5 yr on Refrigeration System, 1 yr on Electrical Components |
Width | 17 5/8 in |
Depth | 18 5/8 in |
Height | 37 13/16 in |
Mounting Hole Diameter | 1/4 in, 5/16 in |
Inlet Tube Outside Diameter | 3/8 in |
Overall Width | 18 5/8 in |
Bottle Filler Depth | 5 3/4 in |
Bottle Filler Width | 12 3/4 in |
Overall Depth | 18 5/8 in |
Manufacturer Warranty Length | 5 yr Limited |
Drain Outside Diameter | 1 1/4 in |
Overall Height | 37 7/8 in |
Description
Drinking Fountain with Bottle Filler, Station Type Bottle Filling Dispenser, Single Fountain, Fountain Actuation Front Push Button/Side Push Button, Bottle Dispenser Actuation Sensor, Includes Water Filter No, ADA Compliant Yes, Cooling Capacity 8 gph @ 50 Degrees F, Housing Color Tan, Housing Finish Powder Coated, Overall Height 37 7/8 in, Overall Depth 18 5/8 in, Overall Width 18 5/8 in, Mounting Location Wall Surface Mount, Bi-Level Field Adjustable No, Includes Pet Bowl No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Flexible Hose Assembly, 1/2 In, 60 In L (4DXU1)
- OLYMPIA FAUCETS Sleeve, Polished Chrome (OP-440054)
- ZORO SELECT Flexible Coupling, For Pipe Size 4" x 4" (1056-44)
- MOEN Chateau Shower Escutcheon (157131)
- OASIS Versafiller® Bottle Filling Station Retrofit Kit - PWSBF (PWSBF)
- OASIS Versafiller® Electronic Bottle Filling Station Retrofit Kit (PWEBF)
- ELKAY Indoor, Yes ADA, EZH2O-LMABFTLDDS, Combo (LMABFTLDDWSSK)
- ELKAY Indoor, Yes ADA, HydrBst Bot Fill Statn, Intgrl Cntr Fntn (HTHB-HRFSEBP-I)
- ELKAY Bottle Filler, H 41.2 in, D 11.8 in (LZ8WSSSMC)
- ELKAY Elkay EZH2O Enhanced Wall Mounted Filtered Water Bottle Refilling Station, Stainless Steel (LZS8WSSP)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (LZSTL8WSLK)
- Oasis Water Bottle Filling Stations