Shop All Scrub Sets
Oasis
Eclipse Surgical Gown, Non-Sterile, Non-Reinforced, 2XL, 10PK
Mfr # MVGNSXXLX10
Zoro # G512122303
Free Shipping & Returns
$75.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oasis
- MFR # MVGNSXXLX10
- Zoro # G512122303
- Country of Origin China
- Category Scrub Sets
Description
These gowns are made of a non-woven material that helps provide a barrier to blood, body fluids and pathogens. They offer a high level of protection without compromising comfort. They are cut wider through the chest and sleeves for a roomier fit and feature a velcro-style neck closure that allows the neckline to easily adjust to a wide variety of people. In addition, the velcro-style closure helps prevent gapping in the front of the gown to further protect against fluids. The gowns are very low linting, minimizing the risk of introducing particles into the O.R.Level 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING CAUTION Sign, Eye Protection Required, ADH, Width: 14" (2147S)
- MCR SAFETY Safety Glasses, Clear Scratch-Resistant (SS130)
- 3M DBI-SALA Advanced Floor Mount Sleeve Davit Base (8518347)
- KLEENGUARD Disposable Coveralls, S, 25 PK, White, KleenGuard(TM) A45, Zipper (41491)
- OASIS Level 2 Disposable Surgical Gown, Non-Sterile, Sms, Large (SPT-2001CS)
- OASIS Reusable Surgical Gown, Non-Sterile, Cotton, Medium (AHSGM-C)
- OASIS Level 2 Disposable Surgical Gown, Sterile, With Towel, Poly, 2X-Large (DYNJP2003)
- KAPPLER ProVent Wrap Around Gown, Knit Cuffs, White, M, 30PK (PVS112WH--MD2H)
- MEDLINE INDUSTRIES Medline, Disposable Patient Gowns, 3-Ply T/p/t, 30 In. X 42 In., White, 50PK (NON24355)
- MEDLINE Gown, Nonreinforceced, Sirus Surgical, Set-in Sleeves, Sterile, Extra Large (DYNJP2002SH)
- KAPPLER ProVent Wrap-Around Gown, Knit Cuffs, White, 3X, 30PK (PVS101WH--3X)
- Oasis Scrubs & Lab Coats