Shop All Drinking Fountains
Oasis
Drinking Fountain, Sensor, Wall, Silver
Mfr # PG8EBFT SAN
Zoro # G310934566
product price: $2,370.99
/ea
Free Shipping & Returns
$2,370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Compliant Yes
- Includes Integral Self-Scouring Waste Drain
- Vandal Resistant No
- Standards CAN/CSA C22.2 No.120, NSF/ANSI Standard 372, NSF/ANSI Standard 61-G, UL 399
- Environment Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oasis
- MFR # PG8EBFT SAN
- Zoro # G310934566
- UPC # 092026192371
- Country of Origin Mexico
- Category Drinking Fountains
Dimensions
Overall Height | 51 1/8 in |
Overall Width | 17 5/8 in |
Mounting Hole Diameter | 1/4 in, 5/16 in |
Inlet Tube Outside Diameter | 3/8 in |
Basin Depth | 18 5/8 in |
Manufacturer Warranty Length | 5 yr Limited |
Overall Depth | 18 5/8 in |
Basin Width | 17 5/8 in |
Inlet Pipe Size | 1 1/4 in |
Description
Drinking Fountain, Station Type Bottle Filling Dispenser, Fountain Actuation Sensor, Bottle Dispenser Actuation Sensor, Includes Water Filter Yes, ADA Compliant Yes, Cooling Capacity 8 gph, Housing Color Silver, Housing Finish Sandstone, Overall Height 51 1/8 in, Overall Depth 18 5/8 in, Overall Width 17 5/8 in, Mounting Location Wall Mount, Bi-Level Field Adjustable Not Applicable, Includes Pet Bowl No, Refrigeration Refrigerated, Power Source Electric Corded, Vandal Resistant No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Tubing, Clear, Shore A 73, 1/4" I.D. (K010-0406X100G)
- JONES STEPHENS 9-1/4in. Chrome High Impact Plastic Cleanout Cover Plate, Bell Design (C96009)
- ZORO SELECT Reducing Adapter, Brass, 1/2 x 3/8 in (ZUSA-PF-9086)
- JAY R. SMITH MANUFACTURING 9-3/4" Pipe Dia. Polyethylene Roof Drain Dome (1310D)
- OASIS Wall Mount, Yes ADA, 1 Level Water Cooler (PG8AC)
- OASIS Compact Free-Standing ADA Water Cooler (P10CP)
- OASIS Wall Mount, No ADA, 1 Level Water Cooler (PLF14MH)
- OASIS Wall Mount, Yes ADA, 1 Level Water Cooler (PLF8SKTP)
- OASIS Wall Mount, Yes ADA, 2 Level Water Cooler (PG8ACSL)
- ELKAY Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (EFHA8L1Z)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (VRCTLDDSC)
- Oasis Drinking Fountains