Shop All Gauze & Dressings
Oasis
Disposable Surgical Veterinary Drape SMS 40 in. X 100 Yards, Blue/Gray
Mfr # SMS40
Zoro # G012122339
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oasis
- MFR # SMS40
- Zoro # G012122339
- Country of Origin China
- Category Gauze & Dressings
Description
This high quality surgical drape is made of SMS non-woven material. Consists of two blue/gray outer layers of SMS and a middle layer of spunbound polypropylene. Our disposable vet drape can surround the surgical area with barrier proof material during veterinary surgery. Can also be used as a drape to control and contain fluid, as fenestrated material or as a sterilization wrap. Fabric is low lint, helping to reduce wound contamination. Microfibers filter out dry particles and many water-based liquids. First-rate option for a variety of innovative surgical draping solutions and also for general medical applications. Cloth-like feel Autoclavable.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALCO Front Wheel, For Use With Wheelchairs (86111-500)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (WGB-SECUR-SIZE17-5PK)
- DREAMBABY TV SAVER 34""X1"" BLK 2PC (L860A)
- GEORGIA-PACIFIC Hand/Body Lotion, Pump Bottle, 443mL, PK6 (43461)
- OASIS Sterile Stretch Gauze Rolls 2 in.X4.1 Yds (3112)
- OASIS White Abdominal Pad Sterile 7-1/2 X 8 Inch, 240 Per Case (ABD8X75STRL)
- OASIS Non-Sterile Stretch Gauze Rolls, 3in x 4.1 Yards, 96 Per Case (493BULK)
- OASIS Kerlix Type Gauze Rolls, 4.5in X 4.1 Yards, 6 Ply, Sterile, 50 Per Case (BULKEE-STRLX50)
- OASIS Non-Woven Gauze Sponges 3 x 3 4 Ply 200 Per Pack, 6 Packs (PK334X6)
- OASIS Fenestrated Drape, 20 in.x20 in., 4 in.x3/4 in. (2020-4)
- FIRST AID ONLY Gauze Pads, 2" x 2"; 3" x 3", PK48 (I228)
- Oasis Gauze & Dressings