Shop All Scrub Sets
Oasis
Disposable Surgical Gown, Level 2, Non-Sterile, Sms, Large, 1 Count
Mfr # MVGNSL
Zoro # G512122198
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oasis
- MFR # MVGNSL
- Zoro # G512122198
- Country of Origin China
- Category Scrub Sets
Description
These gowns are made of a non-woven material that helps provide a barrier to blood, body fluids and pathogens. They offer a high level of protection without compromising comfort. They are cut wider through the chest and sleeves for a roomier fit and feature a velcro-style neck closure that allows the neckline to easily adjust to a wide variety of people. In addition, the velcro-style closure helps prevent gapping in the front of the gown to further protect against fluids. The gowns are very low linting, minimizing the risk of introducing particles into the O.R.Level 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Electronic Cigarettes, N502RB (N502RB)
- SHOWA VF, Chem Res Gloves, XXL, 160F68, PR (707D-11-V)
- ACCUFORM Fire Extinguisher Sign, 6 in Height, 24 in Width, Vinyl, Rectangle, English (PSR273)
- ENPAC Battery Acid Spill Kit, 5 gal., 13x13x17" (1305-BAT)
- OASIS Reusable Surgical Gown, Non-Sterile, Cotton, Medium (AHSGM-C)
- OASIS Level 2 Disposable Surgical Gown, Non-Sterile, Sms, Large (SPT-2001CS)
- OASIS Level 2 Disposable Surgical Gown, Sterile, With Towel, Poly, 2X-Large (DYNJP2003)
- MCKESSON Patient Exam Gown, 30 x 42 in., Peach, 50PK (18-976)
- MCKESSON Pediatric Exam Gown, Medium, KIDS Print, 50PK (18-982836)
- MEDLINE Gown, Nonreinforceced, Sirus Surgical, Set-in Sleeves, Sterile, Extra Large (DYNJP2002SH)
- MCKESSON Medi-Pak Performance Exam Gown, Large, Mauve, 50PK (18-890)
- Oasis Scrub Sets