Shop All Drinking Fountains
Oasis
Compact Free-Standing ADA Water Cooler
Mfr # P10CP
Zoro # G2372977
product price: $1,023.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$1,023.99
Free 30-Day Returns
Key Features
- Mounting Type Free Standing
- ADA Compliant No
- Voltage 120 V AC
- Material Stainless Steel
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oasis
- MFR # P10CP
- Zoro # G2372977
- UPC # 092026132391
- Country of Origin Mexico
- Category Drinking Fountains
Dimensions
Manufacturers Warranty Length | 5 yr |
Width (In.) | 12 |
Height (In.) | 44-1/8 |
Depth (In.) | 12 |
Dispenser Bottle Size | Inline |
Overall Width | 12 in |
Overall Depth | 12 in |
Inlet Tube Outside Diameter | 3/8 in |
Overall Height | 40 1/4 in |
Drain Outside Diameter | 1 1/4 in |
Manufacturer Warranty Length | 5 yr Limited |
Description
Drinking Fountain, Station Type Single Fountain, Fountain Actuation Knob, Includes Water Filter No, ADA Compliant No, Cooling Capacity 10 gph @ 50 Degrees F, Housing Color Tan, Housing Finish Powder Coated, Overall Height 40 1/4 in, Overall Depth 12 in, Overall Width 12 in, Mounting Location Freestanding, Bi-Level Field Adjustable No, Includes Pet Bowl No, Refrigeration Refrigerated, Power Source Electric Corded, Vandal Resistant No, Standards NSF/ANSI 372, NSF/ANSI 61, UL Listed
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Gasket, Y Strainer, 1/2-3/4 In (LS075-G)
- VIEGA Viega MegaPressG coupling With stop, 3/4" x 3/4" (22009)
- ZORO SELECT Female NPT x Female NPT x Female NPT x Female NPT Malleable Iron Cross (783Y86)
- AQUATROL Adjustable Relief Valve, 3/4 In, 125 psi (69B1A1M2U1-125)
- OASIS Combo - Barrier Free Versa Cooler II Refrigerated Drinking Fountain with Bottle Filler in Sandstone (PG8SBF)
- OASIS Wall Mount, Yes ADA, 1 Level Water Cooler (PLF8SKTP)
- OASIS Wall Mount, Yes ADA, 1 Level Water Cooler (PG8AC)
- OASIS Wall Mount, No ADA, 1 Level Water Cooler (PLF14MH)
- OASIS Wall Mount, Yes ADA, 2 Level Water Cooler (PG8ACSL)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (LZO8S)
- ELKAY Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (EFA8L1110P)
- Oasis Drinking Fountains