Shop All Water Dispensers
Oasis
Cold, Room Temperature Inline Water Dispenser - White
Mfr # POUD1SK
Zoro # G9468164
product price: $503.99
/ea
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inline / Bottle Inline
- Dispenser Design Free-Standing
- Hot Water Capacity 1.5 qt
- Dispensing Temp. Cold, Room Temperature
- Dispenser Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oasis
- MFR # POUD1SK
- Zoro # G9468164
- UPC # 092026169915
- Country of Origin China
- Category Water Dispensers
Dimensions
Dispenser Bottle Size | Inline |
Depth (In.) | 12 13/16 in |
Width (In.) | 13 in |
Height (In.) | 43 7/8 in |
Overall Width | 12 3/4 in |
Overall Height | 40 1/2 in |
Inlet Pipe Size | 1/4 in |
Minimum Recess Mount Depth | 2 in |
Overall Depth | 13 in |
Manufacturer Warranty Length | 3 yr Limited Warranty |
Description
Plumbed Water Dispenser, Inlet Pipe Size 1/4 in, Power Source Electric Corded, Water Temperature Types Cold, Room Temperature, Housing Color White, Housing Material Polyethylene, Overall Height 40 1/2 in, Overall Width 12 3/4 in, Overall Depth 13 in, Operating Voltage 115V AC, Dispenser Type Plumbed Water Dispenser, Cold Water Capacity 1 gal, Cooling Capacity 0.4 gph @ 100 Degrees F, 0.6 gph @ 90 Degrees F, 1.0 gph @ 80 Degrees F, 1.4 gph @ 70 Degrees F, Dispenser Actuation Handle Lever
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILBUR CURTIS Gasket, 1/4 Nylon Flare P-Ctb2 (WC-43811)
- WILBUR CURTIS Filter, Coffee 12-5/16Inx4-3/8In 500/Pk (CR-12)
- HEINZ Assorted Jelly .5 oz. Cup Grape/Mixed Fruit/Strawberry, PK200 (10013000543900)
- DETEX Key, Cvr Lk, Detex , Ecl405, Dt018 (DT018)
- OASIS Cold, Room Temperature Bottled Water Dispenser - White (92026160042)
- OASIS Cold, Hot Bottled Water Dispenser - White (BPO1SHS)
- OASIS Aquarius Hot & Cold Bottom Load Bottled Water Dispenser (BAEB1SHSK)
- OASIS Cold, Hot Bottled Water Dispenser - Silver (BTSA1SHS)
- OASIS Cold, Hot Inline Water Dispenser - White (POUD1SHS)
- OASIS Cold, Room Temperature Bottled Water Dispenser - Black (BPD1SK)
- 1947KITCHEN Portable Electric Rechargeable Automatic Water Bottle Pump and Dispenser, White (TI-FLINEWD-WHI)
- Oasis Water Dispensers