Shop All Water Dispensers
This Product is Discontinued
Oasis
Cold, Hot Bottled Water Dispenser - White (Discontinued)
Mfr # BPD1SHS
Zoro # G3343439
Free Shipping & Returns
This Product is Discontinued
Key Features
- Inline / Bottle Bottle
- Dispenser Design Free-Standing
- Dispensing Temp. Cold, Hot
- Dispenser Color White
- Dispenser Bottle Size 3 gal, 5 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oasis
- MFR # BPD1SHS
- Zoro # G3343439
- UPC # 092026166020
- Country of Origin China
- Category Water Dispensers
Dimensions
Dispenser Bottle Size | 3 gal, 5 gal |
Width (In.) | 12 1/2 in |
Manufacturers Warranty Length | 3 yr |
Height (In.) | 38 11/16 in |
Depth (In.) | 12 1/2 in |
Details
Inline / Bottle | Bottle |
Dispenser Design | Free-Standing |
Dispensing Temp. | Cold, Hot |
Dispenser Color | White |
Filter Indicator Light | No |
Overflow Reservoir Capacity | No Reservoir |
Water Temp. | Cold, Hot |
Compliance | Energy Star, UL Listed |
Voltage | 120V AC |
Construction | Polyethylene |
Reservoir | No Reservoir |
Type | Bottle |
Amps AC | 5.5 A |
Color | White |
Item | Bottled Water Dispenser |
Connection | Polarized Plug |
Design | floor standing |
Green Certification or Other Recognition | ENERGY STAR(R) Certified and UL Energy Efficiency Certified |
Description
Bottled Water Dispenser
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.