Shop All Water Dispensers
Oasis
Cold, Hot Bottled Water Dispenser - Silver
Mfr # BTSA1SHS
Zoro # G7893724
original price:
$503.79
12% off
new price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inline / Bottle Bottle
- Dispenser Design Free-Standing
- Hot Water Capacity 1.5 qt
- Dispensing Temp. Cold, Hot
- Dispenser Color Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oasis
- MFR # BTSA1SHS
- Zoro # G7893724
- UPC # 092026172748
- Country of Origin China
- Category Water Dispensers
Dimensions
Dispenser Bottle Size | 3 gal, 5 gal |
Depth (In.) | 12 1/2 in |
Width (In.) | 12 in |
Height (In.) | 35 7/8 in |
Overall Width | 12 in |
Overall Height | 38 1/8 in |
Overall Depth | 12 1/2 in |
Manufacturer Warranty Length | 3 yr |
For Bottle Size | 3 gal, 5 gal |
Description
Bottled Water Dispenser, Bottle Loading Location Top Loading, For Bottle Size 3 gal, 5 gal, Housing Color Black, Housing Material Stainless Steel, Operating Voltage 115V AC, Overall Height 38 1/8 in, Overall Width 12 in, Overall Depth 12 1/2 in, Power Source Electric Corded, Cooling Capacity 0.4 gph @ 100 Degrees F, 0.6 gph @ 90 Degrees F, 1.0 gph @ 80 Degrees F, 1.4 gph @ 70 Degrees F, Water Temperature Types Cold, Hot, Water Type Still, Dispenser Type Bottled Water Dispenser
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZWILLING J.A. HENCKELS Solution 7-pc Knife Block Set (17553-407)
- COMMERCIAL 6" x 84" Replacement Strip Curtain w/ Wrap/Screw Mount (23321)
- GE Control Backsplash, White (WE19M1490)
- JACKSON Spring, Door (05700-003-32-85)
- OASIS Cold, Hot Inline Water Dispenser - White (POUD1SHS)
- OASIS Aquarius Hot & Cold Countertop Point of Use Water Dispenser (POU1ACTHSK)
- OASIS Cold, Hot Bottled Water Dispenser - White (BPO1SHS)
- OASIS Aquarius Hot & Cold Bottom Load Bottled Water Dispenser (BAEB1SHSK)
- OASIS Cold, Room Temperature Inline Water Dispenser - White (POUD1SK)
- OASIS Cold, Room Temperature Bottled Water Dispenser - White (92026160042)
- AVANTI Avanti Hot and Cold Water Dispenser, White (WDHC77010W)
- Oasis Water Dispensers