Shop All Drinking Fountains & Water Cooler Parts
Oasis
Bottle Filling Station, Wall, 4-1/2"x18
Mfr # PWFEBF STN
Zoro # G310934849
product price: $987.99
/ea
Free Shipping & Returns
$987.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Brushed
- Standards ADA, CAN/CSA C22.2 No.120, NSF/ANSI Standard 372, NSF/ANSI Standard 61-G, UL 399
- Color Silver
- Includes Wall Mounting Brackets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oasis
- MFR # PWFEBF STN
- Zoro # G310934849
- UPC # 092026191985
- Country of Origin Mexico
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Overall Length | 18 in |
Overall Depth | 4 1/2 in |
Overall Height | 16 1/32 in |
Tube Outside Diameter | 1/4 in |
Overall Width | 16 9/32 in |
Details
Item | Bottle Filling Station |
Material | Stainless Steel |
Finish | Brushed |
Standards | ADA, CAN/CSA C22.2 No.120, NSF/ANSI Standard 372, NSF/ANSI Standard 61-G, UL 399 |
Color | Silver |
Includes | Wall Mounting Brackets |
For Use With | Wall-Mounted Drinking Fountains |
Product Type | Bottle Filling Station |
Compatible Brand or Manufacturer | Elkay |
Compatible Manufacturer Part Number | 041533-001 |
Product Category | Contactless Versafiller |
Operating Voltage | 115V AC |
Description
Bottle Filling Station, Compatible Brand or Manufacturer Elkay, Product Type Bottle Filling Station, For Use With Wall-Mounted Drinking Fountains, Includes Wall Mounting Brackets, Compatible Manufacturer Part Number 041533-001, Compatible Grainger Part Number Not Applicable, Operating Voltage 115V AC, Overall Height 16 1/32 in, Overall Depth 4 1/2 in, Overall Length 18 in, Overall Width 16 9/32 in, Product Category Contactless Versafiller, Color Silver, Finish Brushed, Material Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Flanged, Cast Iron Wye, Class 125 (0306050402)
- HYDROMAXX 1/2" IDx3/4" ODx50Ft Flexible Non-Toxic Clear Vinyl Tubing (CVT912050)
- MERIT BRASS 1 In. X 1/2 In. 304 Stainless Steel Bushing - MNPT X FNPT - Class 150 - 300 PSI - Import (K414-1608)
- ANVIL FNPT, Black Forged Steel Coupling, Class 3000 (0361155807)
- OASIS OASIS Faucet Assembly - Black Body with White Handle (132135-122)
- OASIS Plastic Water Guard, 5"L, For Oasis Water Coolers (033963-010)
- OASIS Plastic Faucet Assembly, 3/8" FNPT, For Oasis Water Coolers (032135-114)
- OASIS Plastic Faucet Assembly, 3/8" MNPT, For Oasis Water Coolers (133552-002)
- OASIS Plastic Water Guard, 5"L, For Oasis Water Coolers (033964-022)
- OASIS Plastic Water Guard, 5"L, For Oasis Water Coolers (033964-021)
- BRADLEY Diaphragm (269-983)
- Oasis Drinking Fountains & Water Cooler Parts