Shop All Drinking Fountains & Water Cooler Parts
Oasis
Bottle Filling Station, Wall, 4-1/2"x18
Mfr # PWF2EBQ STN
Zoro # G610934730
product price: $1,707.99
/ea
Free Shipping & Returns
$1,707.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Brushed
- Standards NSF/ANSI 42, NSF/ANSI 53
- Includes Wall Mounting Brackets
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oasis
- MFR # PWF2EBQ STN
- Zoro # G610934730
- UPC # 092026191848
- Country of Origin Mexico
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Overall Length | 18 in |
Overall Height | 16 1/32 in |
Overall Width | 16 9/32 in |
Tube Outside Diameter | 1/4 in |
Overall Depth | 4 1/2 in |
Details
Item | Bottle Filling Station |
Material | Stainless Steel |
Finish | Brushed |
Standards | NSF/ANSI 42, NSF/ANSI 53 |
Includes | Wall Mounting Brackets |
Color | Silver |
For Use With | Wall-Mounted Drinking Fountains |
Product Category | Contactless Versafiller |
Compatible Brand or Manufacturer | Elkay |
Product Type | Bottle Filling Station |
Operating Voltage | 115V AC |
Compatible Manufacturer Part Number | 041533-001 |
Description
Bottle Filling Station, Compatible Brand or Manufacturer Elkay, Product Type Bottle Filling Station, For Use With Wall-Mounted Drinking Fountains, Includes Wall Mounting Brackets, Compatible Manufacturer Part Number 041533-001, Compatible Grainger Part Number Not Applicable, Operating Voltage 115V AC, Overall Height 16 1/32 in, Overall Depth 4 1/2 in, Overall Length 18 in, Overall Width 16 9/32 in, Product Category Contactless Versafiller, Color Silver, Finish Brushed, Material Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPressG tee, 1-1/2" x 1-1/2" x 3/4" (25366)
- GENOVA PRODUCTS Genova 300 Series 30420 Pipe Adapter, 2 in, Slip x MIP, PVC, White, SCH 40 Schedule (PVC 02109 1600HA)
- APG 2" Aluminum Part F (3U20FAL)
- PENTAIR/PENTEK Woven Filter Cartridge, 1 gpm, 5 Micron, 2-7/8" O.D., 9 3/4 in H (255674-75)
- OASIS Plastic Faucet Assembly, 3/8" FNPT, For Oasis Water Coolers (132135-123)
- OASIS Plastic Water Guard, 5"L, For Oasis Water Coolers (033964-022)
- OASIS Plastic Faucet Assembly, 3/8" MNPT, For Oasis Water Coolers (133552-002)
- OASIS OASIS Faucet Assembly - Black Body with White Handle (132135-122)
- OASIS Cartridge (029967-005)
- OASIS Plastic Water Guard, 5"L, For Oasis Water Coolers (033964-021)
- ECOFLOW EcoFlow DELTA Max Portable Power Station, 2016wh, Black (DELTA2000-US)
- Oasis Drinking Fountains & Water Cooler Parts