Shop All Drinking Fountains & Water Cooler Parts
Oasis
Bottle Filling Station, Wall, 4-1/2"x18
Mfr # PWEBQ STN
Zoro # G010934507
Free Shipping & Returns
$1,543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Brushed
- Standards ADA, CAN/CSA C22.2 No.120, NSF/ANSI Standard 372, NSF/ANSI Standard 61-G, UL 399
- Color Silver
- For Use With Wall-Mounted Drinking Fountains
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oasis
- MFR # PWEBQ STN
- Zoro # G010934507
- UPC # 092026191817
- Country of Origin Mexico
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Overall Length | 18 in |
Overall Width | 16 9/32 in |
Overall Depth | 4 1/2 in |
Tube Outside Diameter | 1/4 in |
Overall Height | 16 1/32 in |
Details
Item | Bottle Filling Station |
Material | Stainless Steel |
Finish | Brushed |
Standards | ADA, CAN/CSA C22.2 No.120, NSF/ANSI Standard 372, NSF/ANSI Standard 61-G, UL 399 |
Color | Silver |
For Use With | Wall-Mounted Drinking Fountains |
Includes | Wall Mounting Brackets |
Operating Voltage | 115V AC |
Compatible Brand or Manufacturer | Elkay |
Product Type | Bottle Filling Station |
Compatible Manufacturer Part Number | 041533-001 |
Product Category | Contactless QUASAR Versafiller |
Description
Bottle Filling Station, Compatible Brand or Manufacturer Elkay, Product Type Bottle Filling Station, For Use With Wall-Mounted Drinking Fountains, Includes Wall Mounting Brackets, Compatible Manufacturer Part Number 041533-001, Compatible Grainger Part Number Not Applicable, Operating Voltage 115V AC, Overall Height 16 1/32 in, Overall Depth 4 1/2 in, Overall Length 18 in, Overall Width 16 9/32 in, Product Category Contactless QUASAR Versafiller, Color Silver, Finish Brushed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Polyurethane Tubing, 1/4 in Inside Dia. (PU38ABK-25)
- SHARKBITE/CASH ACME 10PK12Barb Inser Elbow (UC248LFA10)
- ZORO SELECT Sink Stopper, 1-1/2" to 1-3/8" Pipe Dia. (P-700)
- SLOAN Concealed Adjust Wheel Handle Control Stop, 1" (H730A)
- OASIS OASIS Faucet Assembly - Black Body with White Handle (132135-122)
- OASIS Plastic Water Guard, 5"L, For Oasis Water Coolers (033964-022)
- OASIS Cartridge (029967-005)
- OASIS Plastic Faucet Assembly, 3/8" FNPT, For Oasis Water Coolers (032135-106)
- OASIS Plastic Faucet Assembly, 3/8" MNPT, For Oasis Water Coolers (133552-002)
- OASIS Plastic Faucet Assembly, 3/8" FNPT, For Oasis Water Coolers (132135-123)
- ELKAY 90 Degree Mounting Kit (LKMK462)
- Oasis Drinking Fountains & Water Cooler Parts