Shop All Vials
Oasis
Blue Prescription Vial, 30 Dram, Reversible Cap, 270PK
Mfr # VIAL30D-BRC
Zoro # G211221376
product price: $97.89
/pk 270, $0.36/ea
Free Shipping & Returns
$97.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The Oasis 30 Dram child resistant prescription pill bottle is designed for storing medication. This prescription bottle comes in blue and has a reversible cap. This product contains 270/case prescription vials. EASY TO USE: These bottles are easy to use and you can safely store your medicine or other small items in them. These prescription pharmacy pill bottles have push and turn caps. PERFECT TO ORGANIZE AND STORE PILLS: These medicine containers are perfect to organize and store pills. The bottles can be used for pharmacies, physicians, labs, hospitals, and vets. LIGHTWEIGHT AND DURABLE PLASTIC: These medicine bottles are made of premium quality plastic material. Lightweight yet durable, these vials make the perfect portable container. These dram bottles are made from light resistant, high-quality plastic to ensure contents stay securely inside. They are small enough to fit into your handbag or suitcase making them a travel friendly option. The bottle is designed with a strong cap that stays sealed shut. These vials effectively make sure your pills don't spill during transport. EASY TOP: Each pill bottle comes with reversible caps so you can take your daily vitamins and medication with you on the go. You can even use it to store craft supplies like glitter and beads. MULTIUSES & MULTIPURPOSES: These empty pill bottles are ideal for pharmacies, physicians, labs, hospitals, and vet offices. These pills have many other uses too! You can use as little containers for school supplies, arts-in-crafts, or office supplies. You can keep small items like spices, beads, glitter, or candies in it. Or use it as a pill organizer, and choose a different color for each day of the week. EASY LABELING: These bottles are easy to label. The embossed imprint on the top allows for smooth label application over the top of the bottle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Fluke TL221 Suregrip+ Silicone Test Lead Extension Kit, 600 V CAT IV, 1000 V CAT III, 10 A Rating (TL221)
- AIR SCIENCE Ductless Fume Hood, 53" H, 28" W, 30" L (P10-XT-A)
- JUSTRITE Dispensing Bottle, 4 Oz., White, Poly (14002)
- ZORO SELECT Wet Washing Sieve, 8 In, No 200, 6 In Deep (5JCK7)
- OASIS Blue Prescription Vials, 13 Dram, 310 Per Case (13D-B)
- OASIS Green Prescription Vials, 40 Dram, 200 Per Case (10040-G)
- OASIS Blue Prescription Vials, 30 Dram, 240 Per Case (30D-B)
- OASIS Blue Prescription Vials, 60 Dram, 115 Per Case (60D-B)
- OASIS Amber Prescription Vials, 20 Dram, 400 Per Case (20D)
- WHEATON Vial, Clear, 1mL, Neck Size 13-425, PK12 (W986294NG)
- ZORO SELECT Vial with Cap, 10mL, PK10 (VIAL-3C-10)
- Oasis Labware