Shop All Water Dispensers
Oasis
Aquarius Hot & Cold Countertop Point of Use Water Dispenser
Mfr # POU1ACTHSK
Zoro # G4430997
product price: $585.99
/ea
Free Shipping & Returns
$585.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inline / Bottle Bottle
- Dispenser Design Counter Top
- Hot Water Capacity 1.25 qt
- Dispensing Temp. Cold, Hot, Room Temperature
- Height (In.) 16 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oasis
- MFR # POU1ACTHSK
- Zoro # G4430997
- UPC # 092026182624
- Country of Origin China
- Category Water Dispensers
Dimensions
Height (In.) | 16 15/16 in |
Depth (In.) | 14 1/2 in |
Manufacturers Warranty Length | 3 yr |
Width (In.) | 13 1/4 in |
Overall Height | 16 7/8 in |
Overall Width | 14 3/8 in |
Dispensing Area Height | 11 in |
Overall Depth | 13 1/4 in |
Manufacturer Warranty Length | 3 yr Limited Warranty |
Inlet Pipe Size | 1/4 in |
Description
Plumbed Water Dispenser, Inlet Pipe Size 1/4 in, Power Source Electric Corded, Water Temperature Types Cold, Hot, Room Temperature, Housing Color Black, Gray, Housing Material Polymer, Overall Height 16 7/8 in, Overall Width 14 3/8 in, Overall Depth 13 1/4 in, Operating Voltage 115V AC, Dispenser Type Plumbed Water Dispenser, Cooling Capacity 0.3 gph @ 100 Degrees F, 0.4 gph @ 90 Degrees F, 0.7 gph @ 80 Degrees F, 1.0 gph @ 70 Degrees F, Dispenser Actuation Touchscreen
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALCO STAINLESS Royal Bristol 4 Tine Dinner Fork, PK24 (51054)
- FRANKLIN MACHINE PRODUCTS Flange Mt -40/60F Thermometer (138-1017)
- MANITOWOC ICE Motor Protector & Bracket (8251403)
- DEEP RIVER SNACKS Kettle Potato Chip Sweet Maui Onion 2 oz., PK24 (17117)
- OASIS Aquarius Hot & Cold Bottom Load Bottled Water Dispenser (BAEB1SHSK)
- OASIS Cold, Room Temperature Bottled Water Dispenser - White (92026160042)
- OASIS Cold, Hot Inline Water Dispenser - White (POUD1SHS)
- OASIS Cold, Room Temperature Inline Water Dispenser - White (POUD1SK)
- OASIS Cold, Hot Bottled Water Dispenser - Black (BPO1SHS)
- OASIS Cold, Hot Inline Water Dispenser - Black (POUD1SHS)
- ELKAY Counter Top Inline Water Dispenser for (DSBSH130UVPC)
- Oasis Small Kitchen Appliances