Shop All Water Dispensers
Oasis
Aquarius Hot & Cold Bottom Load Bottled Water Dispenser
Mfr # BAEB1SHSK
Zoro # G4427092
original price:
$722.82
31% off
new price: $492.99
/ea
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inline / Bottle Bottle
- Dispenser Design Free-Standing
- Hot Water Capacity 0.9 gal
- Dispensing Temp. Cold, Hot, Room Temperature
- Dispenser Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oasis
- MFR # BAEB1SHSK
- Zoro # G4427092
- UPC # 092026186356
- Country of Origin China
- Category Water Dispensers
Dimensions
Dispenser Bottle Size | 3 gal, 5 gal |
Depth (In.) | 14 13/64 in |
Width (In.) | 14 1/2 in |
Height (In.) | 44 1/2 in |
Manufacturers Warranty Length | 3 yr |
Manufacturer Warranty Length | 3 yr |
Overall Width | 12 3/4 in |
For Bottle Size | 3 gal, 5 gal |
Overall Depth | 14 in |
Overall Height | 43 1/2 in |
Description
Bottled Water Dispenser, Bottle Loading Location Bottom Loading, For Bottle Size 3 gal, 5 gal, Housing Color Black, Housing Material Polymer, Operating Voltage 115V AC, Overall Height 43 1/2 in, Overall Width 12 3/4 in, Overall Depth 14 in, Power Source Electric Corded, Cooling Capacity 0.4 gph @ 100 Degrees F, 0.6 gph @ 90 Degrees F, 1.0 gph @ 80 Degrees F, 1.4 gph @ 70 Degrees F, Water Temperature Types Cold, Hot, Room Temperature, Water Type Still, Dispenser Type Bottled Water Dispenser
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Flexible Curved Boning Knife 5 In (01473)
- CONTINENTAL REFRIGERATION Thermometer 2, -40 To 65 F, U-Clamp (40099)
- MONTAGUE Burner 24-1/4 X 6-1/2 Ci (19609-6)
- GARLAND Cover Plate For - Part# 2514-2 (2514-2)
- OASIS Cold, Room Temperature Bottled Water Dispenser - Silver (BTSA1SK)
- OASIS Cold, Room Temperature Inline Water Dispenser - White (POUD1SK)
- OASIS Cold, Hot Bottled Water Dispenser - White (BPO1SHS)
- OASIS Cold, Room Temperature Bottled Water Dispenser - Black (BPD1SK)
- OASIS Cold, Room Temperature Bottled Water Dispenser - White (92026160042)
- OASIS Cold, Hot, Room Temperature Inline Water Dispenser - Silver (POU2LRHK)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing SUBZERO-7012333 Refrigerator Water Filter - White (SUBZERO-7012333)
- Oasis Water Dispensers