Shop All Vials
Oasis
Amber Prescription Vials, 6 Dram, 600 Per Case
Mfr # 6D
Zoro # G307990889
product price: $86.19
/pk 600, $0.14/ea
Free Shipping & Returns
$86.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The Oasis 6 Dram child resistant prescription pill bottle is designed for storing medication This prescription bottle comes in Amber and has a push down and turn cap making it difficult for children to open, but easy for the elderly The light resistant vial is child resistant with 5 percent free easy open snap on caps This product contains 600case prescription vials Height without cap 63cm 248 in Diameter 22cm 087 in EASY TO USE These bottles are easy to use and you can safely store your medicine or other small items in them These prescription pharmacy pill bottles have push and turn caps PERFECT TO ORGANIZE AND STORE PILLS These medicine containers are perfect to organize and store pills The bottles can be used for pharmacies, physicians, labs, hospitals, and vets LIGHTWEIGHT AND DURABLE PLASTIC These medicine bottles are made of premium quality plastic material Lightweight yet durable, these vials make the perfect portable container These dram bottles are made from light resistant, highquality plastic to ensure contents stay securely inside They are small enough to fit into your handbag or suitcase making them a travel friendly option The bottle is designed with a strong cap that stays sealed shut These vials effectively make sure your pills dont spill during transport EASY TOP Each pill bottle comes with easy push and turn caps so you can take your daily vitamins and medication with you on the go You can even use it to store craft supplies like glitter and beads MULTIUSES and MULTIPURPOSES These empty pill bottles are ideal for pharmacies, physicians, labs, hospitals, and vet offices These pills have many other uses too You can use as little containers for school supplies, artsincrafts, or office supplies You can keep small items like spices, beads, glitter, or candies in it Or use it as a pill organizer, and choose a different color for each day of the week EASY LABELING These bottles are easy to label The embossed imprint on the top allows for smooth label application over the top of the bottle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-18)
- TCI CAS # 95-14-7 (B0094-100G)
- EXTECH Oyster PH/Mv/Temp Meter w/Case (OYSTER-15)
- AMSCOPE 32mm Blue Green and Yellow Filters for Microscopes (FT-BGY32)
- OASIS Blue Prescription Vials, 30 Dram, 240 Per Case (30D-B)
- OASIS Blue Prescription Vials, 60 Dram, 115 Per Case (60D-B)
- OASIS Green Prescription Vials, 40 Dram, 200 Per Case (10040-G)
- OASIS Amber Prescription Vials, 20 Dram, 400 Per Case (20D)
- OASIS Blue Prescription Vials, 13 Dram, 310 Per Case (13D-B)
- CHEMGLASS Vial, 8mL, PK144 (CG-4900-02)
- CELLTREAT Centrifuge Tube, 50mL, Polypropylene, PK500 (229456)
- Oasis Vials