Shop All Pond & Fountain Pumps
Oase
Waterfall Pump, 1/9 HP, 120V, 16.5 ft. Head
Mfr # 45421
Zoro # G7770485
product price: $187.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/9 hp
- Voltage 120V AC
- GPH of Water @ 5 Ft. of Head 1,200
- Amps 1.0 A
- Max. Head 16.5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oase
- MFR # 45421
- Zoro # G7770485
- UPC # 871980009228
- Country of Origin China
- Category Pond & Fountain Pumps
Dimensions
Length | 8 3/8 in |
Height | 6 1/4 in |
Cord Length | 20 ft |
Manufacturers Warranty Length | 3 yr |
Cord Size | 18 |
Width | 5 in |
Overall Height | 6.2 in |
Overall Width | 5 in |
Overall Length | 8.4 in |
Compatible Discharge Pipe Size | 1 1/4 in |
Manufacturer Warranty Length | 2 yr |
Description
Waterfall Pump, Pump Housing Material Plastic, Horsepower 1/9 hp, Nameplate Voltage 120V AC, Maximum Feet of Head 16.5 ft, Flow Rate @ 5 ft of Head (Maximum) 18.3 gpm, Flow Rate @ 10 ft of Head (Maximum) 11.6 gpm, Flow Rate @ 15 ft of Head (Maximum) 3.3 gpm, Compatible Intake Pipe Size Not Applicable, Compatible Discharge Pipe Size 1 1/4 in, Intake Type Screened, Discharge Type Barbed, Cord Length 20 ft, Pump Type Waterfall Pump, Submersible Yes, Motor Enclosure Epoxy, Phase Single, Amps 1 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTION PUMP Polyethylene Siphon Drum Pump - Heavy-Duty (DRM344)
- TACO 24 Hour Timer Assembly (265-1)
- WAYNE WATER SYSTEMS Auto Utilty Pump 1/4Hp (EEAUP250)
- ACTION PUMP Hose Kit, Dia.1 In, Polypropylene, 8 GPM (IBC-DRM-8P2M)
- OASE Pond/Pool Vacuum, 16in. dia., 15A, 1800W (50409)
- OASE Fountain Pump, 1/64 HP, 120V, 3.6 ft. Head (45413)
- OASE Waterfall Pump, ABS, 19/64 HP, 8.7 psi, 120V (57096)
- OASE Pond and Garden Pump, ABS, 3/32 HP, 3.5 psi (40347)
- OASE Waterfall Pump, 1/5 HP, 120V, 20 ft. Head (45422)
- OASE Fountain Pump, 1/64 HP, 120V, 6.2 ft. Head (45414)
- PONDMASTER Hydro-Air pump moves water&air. For ponds up to 1000 gal 18' cord (02795)
- Oase Pond & Fountain Pumps