Shop All Pond & Fountain Pumps
Oase
Waterfall Pump, 1/5 HP, 120V, 20 ft. Head
Mfr # 45422
Zoro # G7770519
Free Shipping & Returns
Not eligible for select promotions
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/5 hp
- Voltage 120V AC
- Amps 1.5 A
- GPH of Water @ 5 Ft. of Head 1,900
- Max. Head 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oase
- MFR # 45422
- Zoro # G7770519
- UPC # 871980009235
- Country of Origin China
- Category Pond & Fountain Pumps
Dimensions
Length | 8 3/8 in |
Height | 6 1/4 in |
Cord Length | 20 ft |
Width | 5 in |
Manufacturers Warranty Length | 3 yr |
Max. Dia. Solids | 1/6 in |
Cord Size | 18 |
Solid Diameter (Maximum) | 0.17 in |
Compatible Discharge Pipe Size | 1 1/4 in |
Overall Width | 5 in |
Overall Height | 6.2 in |
Overall Length | 8.4 in |
Manufacturer Warranty Length | 2 yr |
Description
Waterfall Pump, Pump Housing Material Plastic, Horsepower 1/5 hp, Nameplate Voltage 120V AC, Maximum Feet of Head 20 ft, Flow Rate @ 5 ft of Head (Maximum) 31.6 gpm, Flow Rate @ 10 ft of Head (Maximum) 23.3 gpm, Flow Rate @ 15 ft of Head (Maximum) 11.6 gpm, Flow Rate @ 20 ft of Head (Maximum) 0 gpm, Compatible Intake Pipe Size Not Applicable, Compatible Discharge Pipe Size 1 1/4 in, Intake Type Screened, Discharge Type Barbed, Cord Length 20 ft, Pump Type Waterfall Pump, Submersible Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Cast Iron Flange, 3/4 in, Pk2 (101201)
- SPRINGER PARTS Check Ball 45BY-1.5 inch - BUN; Replaces Part# 45BY-1.5-02-U (45BY-1.5-02-USP)
- PROCON Pump, Rotary Vane, Brass (112A025F11CA 250)
- SJE-RHOMBUS NO Mechanical Float Switch 125VAC (30HTMD1WP)
- OASE Fountain Pump, 1/64 HP, 120V, 7.9 ft. Head (45416)
- OASE Pond and Garden Pump, ABS, 13/64HP, 5.6 psi (57623)
- OASE Fountain Pump, 1/64 HP, 120V, 3.6 ft. Head (45413)
- OASE Pond and Garden Pump, ABS, 3/32 HP, 3.5 psi (40347)
- OASE Pond/Pool Vacuum, 15" dia, 24"H, 10A, 120VAC (57347)
- OASE Pond/Pool Vacuum, 16in. dia., 15A, 1800W (50409)
- THE FOUNTAIN PUMP 200 GPH fountain pump w/ adjustable flow control. 6' power cord. (01717)
- Oase Pond & Fountain Pumps