Shop All Pond & Fountain Pumps
Oase
Waterfall Pump, 1/2 HP, 120V, 23 ft. Head
Mfr # 45424
Zoro # G7770528
product price: $318.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2 hp
- Voltage 120V AC
- GPH of Water @ 5 Ft. of Head 4,320
- Amps 2.5 A
- Max. Head 23 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oase
- MFR # 45424
- Zoro # G7770528
- UPC # 871980009259
- Country of Origin China
- Category Pond & Fountain Pumps
Dimensions
Length | 9 3/8 in |
Height | 6 1/2 in |
Cord Length | 20 ft |
Cord Size | 18 |
Max. Dia. Solids | 1/6 in |
Width | 5 3/8 in |
Manufacturers Warranty Length | 3 yr |
Overall Height | 6.5 in |
Manufacturer Warranty Length | 2 yr |
Overall Width | 5.4 in |
Solid Diameter (Maximum) | 0.17 in |
Compatible Discharge Pipe Size | 1 1/2 in |
Overall Length | 9.4 in |
Description
Waterfall Pump, Pump Housing Material Plastic, Horsepower 1/2 hp, Nameplate Voltage 120V AC, Maximum Feet of Head 23 ft, Flow Rate @ 5 ft of Head (Maximum) 73.3 gpm, Flow Rate @ 10 ft of Head (Maximum) 58.3 gpm, Flow Rate @ 15 ft of Head (Maximum) 40 gpm, Flow Rate @ 20 ft of Head (Maximum) 1.5 gpm, Compatible Intake Pipe Size Not Applicable, Compatible Discharge Pipe Size 1 1/2 in, Intake Type Screened, Discharge Type Barbed, Cord Length 20 ft, Pump Type Waterfall Pump, Submersible Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Diaphragm Pump, Alum/Santoprene/Santopre (666250-EEB-C)
- FLOTEC Utility Pump, 1/6HP (FP0S1250X)
- SMITH-COOPER Thrd Coupling, Forged, 3000, 1-1/4" (4308000112)
- DAYTON Float Switch (118844-GIS)
- OASE Pond and Garden Pump, ABS, 3/32 HP, 3.5 psi (40347)
- OASE Pond/Pool Vacuum, 16in. dia., 15A, 1800W (50409)
- OASE Waterfall Pump, 1/9 HP, 120V, 15.5 ft. Head (57394)
- OASE Fountain Pump, 1/64 HP, 120V, 7.9 ft. Head (45416)
- OASE Waterfall Pump, 1/5 HP, 120V, 20 ft. Head (45422)
- OASE Waterfall Pump, ABS, 19/64 HP, 8.7 psi, 120V (57096)
- PONDMASTER PM1000 Fltr use w/pumps up to 1000GPH, remvble fltr media (02211)
- Oase Pond & Fountain Pumps