Shop All Pool Light Fixtures
Oase
Water Jet Lightning, LED Arching Display
Mfr # 50355
Zoro # G0654637
Free Shipping & Returns
Not eligible for select promotions
$1,143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oase
- MFR # 50355
- Zoro # G0654637
- Country of Origin Denmark
- Category Pool Light Fixtures
Details
Promotion Restriction | Not eligible for promotion |
Item | Water Jet Lightning,LED Arching Display |
Lamp Type | Led |
Description
Water Jet Lightning,LED Arching Display
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO Solo "L" Connecting Bracket (40-74-243)
- SPALDING Volleyball Net, 39" W (434-204)
- BAHCO Bahco 30" Lopper (P160-SL-75)
- DESIGN TOSCANO Classic Peacock Statuary Pedestal: Green Bronze (KY66121)
- HALCO LIGHTING TECHNOLOGIES 100 ft. 58W 120V 500EQ ProLED Pool Light Fixture, White (FLWP-120-5-100)
- PACFAB 12V - 14V Light Transformer, 100W (PA35205)
- AQUASTAR 14 in. Square Anti-Entrapment Suction Outlet Cover Mud Frame & Retro-Adapter Sub-Frame, Light Gray (914103)
- POWERPLAY 1.5 in. Flush Mount Return & Water Barrier with 1 in. Orifice; Light Gray (PO885145)
- EMAUX Pool Light Fixture, Concrete Pool, 100W (2ZTK4)
- POND BOSS Pond Light Kit, 12V, 3W, LED, 30 ft. Cord (52774)
- POND BOSS Floating Fountain, w/Lights, 1/2HP (52621)
- Oase Pool Light Fixtures