Shop All Pond Accessories
Oase
Vitronic UV Water Clarifier, 9W
Mfr # 45427
Zoro # G0654153
product price: $141.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oase
- MFR # 45427
- Zoro # G0654153
- Country of Origin China
- Category Pond Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Vitronic UV Water Clarifier,9W |
Description
Vitronic UV Water Clarifier,9W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMP ALARM Indoor/Outdoor, Sump Pump High Water Alarm, Power Indicator LED, 120V, 10 Foot Float (SA-120V-2L-10)
- DAYTON O-Ring, PPL3421G (PPL3421G)
- DAYTON Pump, Centrifugal, SS, 1 HP, 1 PH (5WXT4)
- STENNER PCM5 Pump Control Module 0.5 - 5.0 Sec (PCM5)
- OASE Fountain Nozzle, 4 Pattern Set, 1/2" (51262)
- OASE Pond Gravity Filter, Multi-Stage, 2100gph (56930)
- OASE Vinyl Tubing, 20 ft.x1/2" ID, Black (45405)
- OASE Aquatic Plant Basket, 10x10x6" (45386)
- OASE Fountain Nozzle, Frothy 1" (53224)
- OASE Bitron C UV Clarifier, 55W (56936)
- PONDMASTER CPF250U Filter Has UV & Bio Media & Foam Filter Pad (05415)
- Oase Pond Accessories